Shop All Linear Sleeve Bearing
Pbc Linear
Linear Sleeve Bearing, ID 20 mm
Mfr # PSM2025-20
Zoro # G2646804
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 20 mm
- Outside Dia. 25 mm
- Material Aluminum
- Lubrication Self Lubricating
- Max. Pv 20,000 lb/sq in-fpm
Product Information
- Brand Pbc Linear
- MFR # PSM2025-20
- Zoro # G2646804
- Country of Origin United States
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 20 mm |
Outside Dia. | 25 mm |
Inside Dia. Tolerance | +/-0.001 |
Outside Dia. Tolerance | +/-0.001 |
Dimension C | 20 mm |
Dimension B | 20.05 mm |
Length | 20 mm |
Inside Diameter Tolerance | +0.084/+0.042 mm |
Outside Diameter Tolerance | +0.057/+0.034 mm |
Overall Length | 20 mm |
Outside Diameter | 25.05 mm |
Inside Diameter | 20 mm |
Description
Linear Sleeve Bearing, System of Measurement Metric, Running Clearance Class Precision, Inside Diameter 20 mm, Outside Diameter 25.05 mm, Overall Length 20 mm, Static Load Capacity 8,237 N, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series PSM, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Closed, Recommended Housing Bore 25.05 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Oil Full Plug and O-Ring (114X42)
- CENTURY 3-Phase Belt Drive Motor, 1 1/2 HP, 56H Frame, 200-230/460V AC Voltage, 3,450 Nameplate RPM (H843V1)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 10 # of Teeth (35BS10H X 5/8)
- MIDWEST FASTENER 1/8IP Zinc Plated Steel 30 Degree Angle Grease Fittings 8PK (63226)
- PBC LINEAR Linear Sleeve Bearing, ID 2 In (PS3236-24)
- PBC LINEAR Linear Sleeve Bearing, ID 25 mm (PSFM2530-32)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 1/2 In (PSF0812-04)
- PBC LINEAR Linear Sleeve Bearing, ID 8 mm (PSFM0812-08)
- PBC LINEAR Linear Sleeve Bearing, ID 6 mm (PSM0610-10)
- PBC LINEAR Linear Sleeve Bearing, ID 1/2 In (PS0812-06)
- IGUS Flanged Bearing, 3/4 IDx3/4 In L, PK5 (RFI-1214-12)
- Pbc Linear Plain Bearings