Shop All Linear Sleeve Bearing
Pbc Linear
Linear Sleeve Bearing, ID 1/4 In
Mfr # PS0406-04
Zoro # G3388691
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Material Aluminum
- Dimension B 0.377 in
- Inside Dia. Tolerance +/-0.001
Product Information
- Brand Pbc Linear
- MFR # PS0406-04
- Zoro # G3388691
- Country of Origin United States
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Dimension B | 0.377 in |
Inside Dia. Tolerance | +/-0.001 |
Length | 1/2 in |
Outside Dia. Tolerance | +/-0.001 |
Dimension L | 0.49 in |
Inside Diameter | 1/4 in |
Inside Diameter Tolerance | +0.0005/+0.0005 in |
Outside Diameter Tolerance | +0.007/+0.006 in |
Outside Diameter | 3/8 in |
Overall Length | 1/2 in |
Description
Linear Sleeve Bearing, System of Measurement Inch, Running Clearance Class Precision, Inside Diameter 1/4 in, Outside Diameter 3/8 in, Overall Length 1/2 in, Static Load Capacity 362 lbf, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series PS, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Closed, Recommended Housing Bore 0.377 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Variable Frequency Drive, 2 HP, 200-230V (FRN0010C2S-7U)
- DEUBLIN Union, CG/C, 1/2in NPT RH RTR (157-2003-001)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1107mm (SPA1107)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 57" (A57)
- PBC LINEAR Linear Sleeve Bearing, ID 2 1/2 In (PS4044-24)
- PBC LINEAR Linear Sleeve Bearing, ID 1/2 In (PS0812-06)
- PBC LINEAR Linear Sleeve Bearing, ID 20 mm (PSFM2026-30)
- PBC LINEAR Linear Sleeve Bearing, ID 3/16 In (PS0305-02)
- PBC LINEAR Linear Sleeve Bearing, ID 5/8 In (PS1014-08)
- PBC LINEAR Linear Sleeve Bearing, ID 25 mm (PSM2530-25)
- IGUS Sleeve Bearing, 5/16 IDx3/4 In L, PK5 (GSI-0506-12)
- Pbc Linear Plain Bearings