Shop All Linear Guides
Pbc Linear
Linear Rail, 37 In L, 0.437 W, 1.062 In H
Mfr # VRS4-037.000
Zoro # G1292846
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 37 in
- Type V-Guide
- Overall Width 0.437 in
- Overall Height 1.062 in
- Rail Material Stainless Steel
Product Information
- Brand Pbc Linear
- MFR # VRS4-037.000
- Zoro # G1292846
- Country of Origin United States
- Category Linear Guides
Dimensions
Overall Length | 37 in |
Overall Width | 0.437 in |
Overall Height | 1.062 in |
Undercut Depth | 0.314 in |
Manufacturer Size | 4 |
Description
Undrilled Linear Rail, Overall Length 37 in, Overall Width 0.437 in, Overall Height 1.037 in, Rail Material Stainless Steel, Manufacturer Size 4, Number of Mounting Holes Not Applicable, Rail Finish Cold Roll, Rail Type Slide, System of Measurement Inch, For Use With V-Guide Wheels and Bushings, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum 0 Degrees F, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Female to indust. Plug, (F)NPT, 1/4, Steel (D2F3)
- MAIN FILTER Hydraulic Filter, replaces SENNEBOGEN 150309, 5 micron, Outside-In, Glass (MF0578579)
- CONTINENTAL CONTITECH Gearbelt Pulley, SH, 101.9mm Pitch dia. (W-40S-SH)
- INGERSOLL-RAND Impact Wrench Care Kit, w/4Y348 (244-TK2)
- PBC LINEAR Crown Rail, 36 In L, 1.655 In W, 0.875 In H (PAC2247-036.000)
- PBC LINEAR Profile Guide, 1000mm L, 15 mm W, 9.2 mm H (MR15R-1000)
- PBC LINEAR Linear Rail, 13 In L, 0.437 W, 1.062 In H (VRD4-013.000)
- PBC LINEAR Linear Guide, 95mm L, 9 mm W, 7.10 mm H (MR9R-0095)
- PBC LINEAR Linear Guide, 960mm L, 65 mm W, 28.60 mm H (RR65-0960)
- PBC LINEAR Crown Rail, 96 In L, 1.655 In W, 0.875 In H (PAC2247-096.000)
- PBC LINEAR Linear Rail, 12.63 In L, 0.250 W, 0.625 H (VRD2-012.630)
- Pbc Linear Linear Bearings & Guides