Shop All Linear Shafts & Support Rails
Pbc Linear
Linear Metric Shaft, 25 mm dia., Undrilled
Mfr # NIM25SS-1000-SL
Zoro # G009615783
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Polished
- For Use With Linear Ball Bearings, Lined Bearings
- Length Tolerance 0.8 mm
- Shaft Material Stainless Steel
Product Information
- Brand Pbc Linear
- MFR # NIM25SS-1000-SL
- Zoro # G009615783
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Length Tolerance | 0.8 mm |
Minimum Hardness Depth | 2.03 mm |
Shaft Diameter Tolerance | +/-0.013 mm |
Shaft Length | 1,000 mm |
Shaft Diameter | 25 mm |
Overall Length | 1,000 mm |
Diameter | 25 mm |
Diameter Tolerance - Minimum | -0.013 mm |
Diameter Tolerance - Maximum | 0 mm |
Description
Linear Shaft, System of Measurement Metric, Diameter 25 mm, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 1,000 mm, Surface Hardness - Minimum 50 HRC, Material Stainless Steel, Finish Polished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum -0.013 mm, Diameter Tolerance - Maximum 0 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 300L075G, Timing Belt, Neoprene, Fiberglass (300L075G)
- SKF SKF-6311/C3, Single Row Ball Brgs, 6311C3 (6311/C3)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (213-C)
- FESTO Standards-Based Cylinder DSBC-63-200-PPVA-N3 (DSBC-63-200-PPVA-N3)
- PBC LINEAR Linear Metric Shaft, 12 mm dia., 150 mm L (NIM12SS-0150-SL)
- PBC LINEAR Linear Metric Shaft, 20 mm dia., 600 mm L (NIM20-0600-SL)
- PBC LINEAR Linear Metric Shaft, 30 mm dia., 300 mm L (NIM30-0300-SL)
- PBC LINEAR Shaft, SS, 0.500 In D, 24 In (NIL08SS-024.000)
- PBC LINEAR Shaft, SS, 0.625 In D, 36 In (NIL10SS-036.000)
- PBC LINEAR Shaft, RC60 Steel, 0.750 In D, 6 In (NIL12-006.000)
- ONDRIVES.US Linear Shaft Support, 1 in H (LPB-06)
- Pbc Linear Linear Bearings & Guides