Shop All Linear Shafts & Support Rails
Pbc Linear
Linear Metric Shaft, 12 mm dia., 600 mm L
Mfr # NIM12SS-0600-SL
Zoro # G409615772
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Polished
- For Use With Linear Ball Bearings, Lined Bearings
- Shaft Material Finish Polished
- Length Tolerance 0.8 mm
Product Information
- Brand Pbc Linear
- MFR # NIM12SS-0600-SL
- Zoro # G409615772
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Length Tolerance | 0.8 mm |
Weight Per Length | 890 g/m |
Shaft Length | 600 mm |
Minimum Hardness Depth | 1.52 mm |
Shaft Diameter | 12 mm |
Shaft Diameter Tolerance | +/-0.013 mm |
Diameter | 12 mm |
Diameter Tolerance - Maximum | 0 mm |
Diameter Tolerance - Minimum | -0.013 mm |
Overall Length | 600 mm |
Description
Linear Shaft, System of Measurement Metric, Diameter 12 mm, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 600 mm, Surface Hardness - Minimum 50 HRC, Material Stainless Steel, Finish Polished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum -0.013 mm, Diameter Tolerance - Maximum 0 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWER Tapered Roller Bearing Cone - 1.1895 In Id X 0.8125 In W (15118)
- DODGE 23Q15LR14 Tigear-2 Reducer, w/Quill Input, Shaft Position Left/Right (23Q15LR14 TIGEAR-2 REDUCER)
- SMC Exhaust Port Flow Control, M5 x 0.8 (ASN2-M5)
- SPEEDAIRE Repair Kit (24EP54)
- PBC LINEAR Shaft, RC60 Steel, 0.750 In D, 6 In (NIL12-006.000)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 15 In (NIL08-015.000)
- PBC LINEAR Shaft, RC60 Steel, 0.750 In D, 36 In (NIL12-036.000)
- PBC LINEAR Linear Metric Shaft, 20 mm dia., 300 mm L (NIPDM20-0300-SL)
- PBC LINEAR Shaft, RC60 Steel, 1.000 In D, 18 In (NIL16-018.000)
- PBC LINEAR Shaft, SS, 0.625 In D, 36 In (NIL10SS-036.000)
- NB Shaft, Steel, 1.500 In D, 26.00 In (SFW24X26FS115)
- Pbc Linear Linear Bearings & Guides