Shop All Linear Guides
Pbc Linear
Linear Guide, 60 In L, 1.330 W, 0.620 H
Mfr # RR14-060.000
Zoro # G2103936
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 60 in
- Type Redi-Rail
- Overall Width 1.33 in
- Overall Height 0.62 in
- Rail Material Aluminum
Product Information
- Brand Pbc Linear
- MFR # RR14-060.000
- Zoro # G2103936
- Country of Origin United States
- Category Linear Guides
Dimensions
Overall Length | 60 in |
Overall Width | 1.33 in |
Overall Height | 0.62 in |
Mounting Hole Size | #10 |
Manufacturer Size | 14 |
Description
Linear Guide Rail, Overall Length 60 in, Overall Width 1.32 in, Overall Height 0.62 in, Rail Material Aluminum Alloy, Manufacturer Size 14, Number of Mounting Holes 17, Rail Finish Aluminum w/Steel Insert, Rail Type Slide, System of Measurement Inch, For Use With Redi-Rail Sliders, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum 0 Degrees F, Mounting Hole Center to Center 3.5 in, Mounting Hole Center to Shaft End 2 in, Channel Material Steel, Series RR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA FOAM Penetrating Spray, Aerosol Can, 12 Oz. (SF00DC14)
- CONRADER Air Safety Valve, 3/8" (M) NPT Inlet (SRV250-38 200 SST)
- DAYTON HVAC Motor, 1/10 HP, 3000 rpm, 115V, 3.3 (71626875M)
- HKK 10-ft 3/4In Single Roller Chain (60 RIV)
- PBC LINEAR Linear Guide, 220mm L, 20 mm W, 13.40 mm H (MR20R-0220)
- PBC LINEAR End Stop, 1.375 In L, 0.750 W, 0.242 H (PAC2246)
- PBC LINEAR Linear Guide, 130mm L, 7 mm W, 6.10 mm H (MR7R-0130)
- PBC LINEAR Crown Rail, 24 In L, 1.655 In W, 0.875 In H (PAC2247-024.000)
- PBC LINEAR Profile Guide, 1000mm L, 15 mm W, 9.2 mm H (MR15R-1000)
- PBC LINEAR Crown Rail, 36 In L, 1.655 In W, 0.875 In H (PAC2247-036.000)
- PBC LINEAR Linear Rail, 12.50 In L, 0.187 W, 0.437 H (VRSD1-012.500)
- Pbc Linear Linear Bearings & Guides