Shop All Linear Guides
Pbc Linear
Linear Guide, 48 In L, 1.330 W, 0.620 H
Mfr # RR14-048.000
Zoro # G1153275
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Redi-Rail
- Overall Length 48 in
- Overall Width 1.33 in
- Overall Height 0.62 in
- Rail Material Aluminum
Product Information
- Brand Pbc Linear
- MFR # RR14-048.000
- Zoro # G1153275
- Country of Origin United States
- Category Linear Guides
Dimensions
Overall Length | 48 in |
Overall Width | 1.33 in |
Overall Height | 0.62 in |
Mounting Hole Size | #10 |
Manufacturer Size | 14 |
Description
Linear Guide Rail, Overall Length 48 in, Overall Width 1.32 in, Overall Height 0.62 in, Rail Material Aluminum Alloy, Manufacturer Size 14, Number of Mounting Holes 14, Rail Finish Aluminum w/Steel Insert, Rail Type Slide, System of Measurement Inch, For Use With Redi-Rail Sliders, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum 0 Degrees F, Mounting Hole Center to Center 3.5 in, Mounting Hole Center to Shaft End 3 in, Channel Material Steel, Series RR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Female Rod End, 3/8-24, LH (EBLI-06 R)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 60" Length - 11/4" FJX x 11/4" MP - 4100 psi (XCP4S-16,20FJX-20MP,60 IN OAL)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6207 J2 2NKEPC3)
- SPEEDAIRE Quick Connect Hose Coupling, 1/2 in Body Size, 1/2 in Hose Fitting Size, Socket, 30E683 (30E683)
- PBC LINEAR Linear Rail, 49 In L, 0.437 W, 1.062 In H (VRD4-049.000)
- PBC LINEAR Crown Rail, 36 In L, 1.655 In W, 0.875 In H (PAC2247-036.000)
- PBC LINEAR Crown Rail, 24 In L, 1.655 In W, 0.875 In H (PAC2247-024.000)
- PBC LINEAR Linear Guide, 220mm L, 20 mm W, 13.40 mm H (MR20R-0220)
- PBC LINEAR Crown Rail, 96 In L, 1.655 In W, 0.875 In H (PAC2247-096.000)
- PBC LINEAR Linear Guide, 960mm L, 65 mm W, 28.60 mm H (RR65-0960)
- IGUS IGUS WS-10-40-500 500mm DryLin W 10-40 Double Guide Rail (WS-10-40-500)
- Pbc Linear Linear Bearings & Guides