Shop All Linear Guides
Pbc Linear
Linear Guide, 220mm L, 20 mm W, 13.40 mm H
Mfr # MR20R-0220
Zoro # G0323032
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mini-Rail
- Overall Length 220 mm
- Overall Width 20 mm
- Overall Height 13.4 mm
- Rail Material Aluminum
Product Information
- Brand Pbc Linear
- MFR # MR20R-0220
- Zoro # G0323032
- Country of Origin United States
- Category Linear Guides
Dimensions
Overall Length | 220 mm |
Overall Width | 20 mm |
Overall Height | 13.4 mm |
Mounting Hole Size | 6.0mm |
Manufacturer Size | 20 |
Description
Linear Guide Rail, Overall Length 220 mm, Overall Width 20 mm, Overall Height 13.4 mm, Rail Material Aluminum, Manufacturer Size 20, Number of Mounting Holes 4, Rail Finish Ceramic Coated, Rail Type Profile, System of Measurement Metric, For Use With Redi-Rail Sliders, Operating Temperature - Maximum 248 Degrees F, Operating Temperature - Minimum -400 Degrees F, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 30 mm, Channel Material Steel, Series MR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial/Deep Groove Ball Brg - 35 Mm Id X 72 Mm Od X 17 Mm W; Double Sealed (6207LL)
- CONGRESS V-Belt Pulley, 1 Groove, 9.00" O.D. (CA0900X050)
- ANTI-SEIZE TECHNOLOGY Moly Plate Compound/Lubricant, 10oz. (37010)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 9 In (QS 1/2 L 9)
- PBC LINEAR Linear Guide, 720mm L, 30 mm W, 15.90 mm H (RR30-0720)
- PBC LINEAR Linear Guide, 1200mm L, 65 mm W, 28.60 mm H (RR65-1200)
- PBC LINEAR Linear Rail, 37 In L, 0.437 W, 1.062 In H (VRS4-037.000)
- PBC LINEAR Crown Rail, 72 In L, 1.655 In W, 0.875 In H (PAC2247-072.000)
- PBC LINEAR Crown Rail, 96 In L, 1.655 In W, 0.875 In H (PAC2247-096.000)
- PBC LINEAR Linear Rail, 12.50 In L, 0.187 W, 0.437 H (VRD1-012.500)
- HIWIN BLOCK LINEAR GUIDE (HGW20HCZ0C)
- Pbc Linear Linear Bearings & Guides