Shop All Linear Slides & Carriages
Pbc Linear
Linear Carriage, Carriage Height 6.20 mm
Mfr # MR7C
Zoro # G0787927
original price:
$42.65
6% off
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Miniature
- Carriage Height 6.2 mm
- Carriage Width 17 mm
- Roller Material Aluminum
- Carriage Length 24 mm
Product Information
- Brand Pbc Linear
- MFR # MR7C
- Zoro # G0787927
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 6.2 mm |
Carriage Width | 17 mm |
Carriage Length | 24 mm |
For Rail Width (mm) | 7 |
Carriage Hole Size (mm) | M2 x 0.40 |
Slide Height (mm) | 8 |
For Rail Width | 7 mm |
Overall Height | 8 mm |
Carriage Mounting Hole Size | M2 x 0.40 |
Manufacturer Size | 7 |
Combined Carriage and Rail Height | 8 mm |
Description
Linear Slide Roller Carriage, Carriage Height 6.2 mm, Carriage Length 24 mm, Carriage Width 17 mm, Carriage Material Aluminum, Roller Material Aluminum, Radial Load - Maximum 445 N, Axial Load - Maximum 89 N, Manufacturer Size 7, Dynamic Load Capacity 165 lbf, Requires Lubrication Lubricant Not Required, Carriage Type Slide, For Rail Width 7 mm, For Use With MiniRail Slides, Static Load Capacity 100 lbf, Combined Carriage and Rail Height 8 mm, Series MR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Bobcat 942296E (Pump Drive) Riding Lawn Mower Replacement Belt, B148LG (B148LG)
- FESTO Shut-Off Valve HE-3-QS-1/4-U (HE-3-QS-1/4-U)
- NATIONAL Small Bore Inch Seal, 343123 (343123)
- REELCRAFT Twin Hydraulic Hose Reel, 1/2 in Hose Dia., 50 ft Length, 3,000 psi (TH88000 OMP)
- PBC LINEAR Linear Carriage, Carriage Height 0.760 In (RRS18)
- PBC LINEAR Linear Carriage, Carriage Height 22.60 mm (RRS30)
- PBC LINEAR Linear Carriage, Carriage Height 25.80 mm (RRS45)
- PBC LINEAR Linear Carriage, Carriage Height 10.70 mm (MR12C)
- PBC LINEAR Linear Carriage, Carriage Height 0.702 In (RRS14)
- PBC LINEAR Linear Carriage, Carriage Height 21.20 mm (MRC20C)
- THOMSON Bearing Ball Carriage, Height 50.80 mm (511H45A0)
- Pbc Linear Linear Bearings & Guides