Shop All Mounted Linear Bearings
Pbc Linear
Flange Bearing, 0.500 In Bore, 3.375 In L
Mfr # DFP08
Zoro # G2680824
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.5 in
- Material Aluminum
- Overall Height (In.) 1 5/8 in
- Static Load Capacity (N) 3,900 lbf
- Bearing Type Plain
Product Information
- Brand Pbc Linear
- MFR # DFP08
- Zoro # G2680824
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.5 in |
Overall Height (In.) | 1 5/8 in |
Dimension A | 0.5 in |
Dimension C | 1.25 in |
Dimension E | 0.25 in |
Dimension L (In.) | 3.375 in |
Dimension F | #8 |
Bolt Size | #8 |
Overall Width (In.) | 1.63 in |
Dimension B | 1.63 in |
Mounting Hole Dia. (mm) | 0.1875 in |
Dimension G | 0.187 in |
Mounting Hole Dia. (In.) | 0.1875 in |
Dimension d | 1.25 in |
Body Width (In.) | 1.25 in |
Overall Length (In.) | 3.375 in |
Dimension D | 1.25 in |
Inside Dia. | 1/2 in |
Flange Width | 1.63 in |
Length (In.) | 3 3/8 in |
Dimension a | 0.5 in |
Inside Diameter | 1/2 in |
Overall Height | 1 5/8 in |
Overall Length | 3 3/8 in |
Outside Diameter | 1 1/4 in |
Body Width | 1.25 in |
Mounting Hole Diameter | 3/16 in |
Description
Mounted Linear Bearing, Inside Diameter 1/2 in, Outside Diameter 1 1/4 in, Flange Width 1.63 in, Overall Length 3 3/8 in, Dynamic Load Capacity 1,950 lbf, Flange Thickness 0.25 in, Material Aluminum, Lubrication Self Lubricating, Series Simplicity, Static Load Capacity 3,900 lbf, Steady State Speed 5 fps, Housing Style Twin, System of Measurement Inch, Self-Alignment Self-Aligning, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Insert Ball Bearing, Bore Dia. 2 In (ER-32)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (RA1076)
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, QRS 3/5 (1312100549)
- FAFNIR Ball Bearings, #S5KDD (S5KDD)
- PBC LINEAR Pillow Block, 2.000 In Bore, 4.750 In L (PN32)
- PBC LINEAR Pillow Block, 0.750 In Bore, 2.060 In L (P12)
- PBC LINEAR Pillow Block, 0.500 In Bore, 1.500 In L (PN08)
- PBC LINEAR Pillow Block, 1.500 In Bore, 4.000 In L (P24)
- PBC LINEAR Pillow Block, 0.250 In Bore, 1.190 In L (P04)
- PBC LINEAR Pillow Block, 1.000 In Bore, 6.000 In L (PW16)
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L (SPB16)
- Pbc Linear Linear Bearings & Guides