Shop All Pillow Block Bearings
Pbc Linear
Double Roller Pillow Block, 3.75"L, 4.75"W
Mfr # DPB-24-OPN
Zoro # G209691419
product price: $823.99
/ea
Free Shipping & Returns
$823.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2.875 in
- Overall Width 4.75 in
- Overall Length 3.75 in
- For Shaft Type Round
- System of Measurement Inch
Product Information
- Brand Pbc Linear
- MFR # DPB-24-OPN
- Zoro # G209691419
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Overall Height | 2.875 in |
Overall Width | 4.75 in |
Overall Length | 3.75 in |
Mount Hole Center to Center Length | 2.5 in |
Mount Hole Center to Center Width | 4.125 in |
Shaft Center to Mount Hole Width | 1.875 in |
Mounting Hole Diameter | 0.28125 in |
For Shaft Diameter | 1 1/2 in |
Mounting Bolt Size | 1/4" |
Center Height | 1.75 in |
Details
Item | Double Roller Pillow Block |
For Shaft Type | Round |
System of Measurement | Inch |
Dynamic Load Rating | 3,320 lb |
Housing Material Name | Aluminum Alloy |
Lubrication | Grease Lubrication |
Weight | 3 lb |
Carriage Type | Double |
Bearing Material | Aluminum Alloy |
Resistance Properties | Corrosion Resistance |
Description
Double Roller Pillow Block, System of Measurement Inch, For Shaft Diameter 1 1/2 in, Overall Length 3.75 in, Overall Width 4.75 in, Overall Height 2.875 in, Center Height 1.75 in, Dynamic Load Rating 3,320 lbf, Carriage Type Double, Mount Hole Center to Center Width 4.125 in, Mount Hole Center to Center Length 2.5 in, For Shaft Type Round, Mounting Hole Diameter 0.28125 in, Shaft Center to Mount Hole Width 1.875 in, Bearing Material Aluminum Alloy, Mounting Bolt Size 1/4 In., Weight 3 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, 1 X 200 (8V2000)
- LINCOLN Liquid Transfer Pump, Manual (1326)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, Moldmate Series (PC308V)
- ZORO SELECT Male Rod End, 1/2-20, RH (5RKD6)
- PBC LINEAR Pillow Block, 2.000" Bore, 10.000" (IPPW32G)
- PBC LINEAR Pillow Block, 1.000" Bore, 6.000" (IPPW16G)
- PBC LINEAR Pillow Block, 1.250" Bore, 3.625" (IPP20G)
- PBC LINEAR Pillow Block, 0.750" Bore, 2.063" (IPP12G)
- PBC LINEAR Pillow Block, 0.500" Bore, 1.500" (IPPN08G)
- PBC LINEAR Pillow Block, 1.000" Bore, 2.625" (IPPN16G)
- SEALMASTER Pillow Block Bearing, Ball, 2-3/16" Bore (NPL-35)
- Pbc Linear Pillow Block & Flange Bearings