Shop All Pillow Block Bearings
Pbc Linear
Double Roller Pillow Block, 2"L, 2"W
Mfr # DPB-08-OPN
Zoro # G609691392
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Overall Height 1.15625 in
- Overall Width 2 in
- Shaft Center to Mount Hole Width 1 in
- Mount Hole Center to Center Width 1.688 in
Product Information
- Brand Pbc Linear
- MFR # DPB-08-OPN
- Zoro # G609691392
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Overall Length | 2 in |
Overall Height | 1.15625 in |
Overall Width | 2 in |
Shaft Center to Mount Hole Width | 1 in |
Mount Hole Center to Center Width | 1.688 in |
Center Height | 0.687 in |
For Shaft Diameter | 1/2 in |
Mounting Bolt Size | #6 |
Mount Hole Center to Center Length | 1.625 in |
Mounting Hole Diameter | 0.15625 in |
Details
Item | Double Roller Pillow Block |
System of Measurement | Inch |
Bearing Material | Aluminum Alloy |
Lubrication | Grease Lubrication |
Carriage Type | Double |
For Shaft Type | Round |
Dynamic Load Rating | 800 lb |
Resistance Properties | Corrosion Resistance |
Weight | 0.5 lb |
Housing Material Name | Aluminum Alloy |
Description
Double Roller Pillow Block, System of Measurement Inch, For Shaft Diameter 1/2 in, Overall Length 2 in, Overall Width 2 in, Overall Height 1.15625 in, Center Height 0.687 in, Dynamic Load Rating 800 lbf, Carriage Type Double, Mount Hole Center to Center Width 1.688 in, Mount Hole Center to Center Length 1.625 in, For Shaft Type Round, Mounting Hole Diameter 0.15625 in, Shaft Center to Mount Hole Width 1 in, Bearing Material Aluminum Alloy, Mounting Bolt Size #6, Weight 0.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 3 in Bore, 4 in Stroke, Compact Double Acting (5YCP6)
- BROWNING Mounted Cast Iron Two Bolt Flange Ball Bearing - 52100 Steel, Black Oxided Inner - Setscrew Lock (VF2S-216)
- D&D 925mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ925)
- CONTINENTAL CONTITECH AX71 Cogged V-Belt, 73" Outside Length, 1/2" Top Width, 1 Ribs (AX71)
- PBC LINEAR Pillow Block, 1.000" Bore, 6.000" (IPPW16G)
- PBC LINEAR Pillow Block, 2.000" Bore, 10.000" (IPPW32G)
- PBC LINEAR Pillow Block, 1.000" Bore, 2.625" (IPPN16G)
- PBC LINEAR Pillow Block, 2.000" Bore, 5.000" (IPP32G)
- PBC LINEAR Pillow Block, 0.500" Bore, 1.500" (IPPN08G)
- PBC LINEAR Pillow Block, 1.250" Bore, 3.625" (IPP20G)
- DAYTON Pillow Block Bearing, Ball, 1" Bore (3FCT3)
- Pbc Linear Pillow Block & Flange Bearings