Shop All Plate Casters
Payson Casters
Scaffold Plate Caster, Polyurethn, 1000 lb
Mfr # 200-8UL-SK-B
Zoro # G1884237
product price: $91.15
/ea
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Product Information
- Brand Payson Casters
- MFR # 200-8UL-SK-B
- Zoro # G1884237
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
Plate Size | 5" x 5-1/2" |
Caster Plate Size | 5" x 5-1/2" |
Mounting Plate Size | 5 in x 5 1/2 in |
Mounting Height | 9 1/2 in |
Description
Swivel, Standard Plate Caster, Load Rating 1000 lb, Swivel Lock Type Total Lock, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWESTERN WIRE 48x5' Walk Gate (GSWG4X60-09)
- DC CARGO Black Powder-coated Horizontal E-Track Tie-down Rail (5HETP)
- USDI Replacement Roller 1.9" OD 51" Between Frame (1.9X16-51)
- DAYTON Blade Spring (MHG113G)
- SERVICE CASTER Avantco HPCASTWB Swivel Caster Locking Replacement Set (AVA-SCC-20S514-PPUB-RED-TLB-TP2-4)
- SERVICE CASTER 6 Inch Stainless Steel Polyurethane Swivel Caster with Roller Bearing and Brake (SCC-SS30S620-PPUR-TLB)
- SERVICE CASTER 5 Inch Maroon Polyurethane Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S514-PPUB-MRN-TLB)
- FAIRBANKS Casters, Polyolefin Swivel, 8" (N22-8-PDR)
- RUBBERMAID COMMERCIAL Swivel Caster, For Use With 1D657 (GRFG1304L30000)
- ZORO SELECT Plate Caster, 660 lb. Load Rating, Swivel (LE-ALEV 150K-14-SG)
- ZORO SELECT Rigid NSF-Listed Plate Caster, TPR, 4 in., 275 lb. (33H908)
- Payson Casters Plate Casters