Shop All Stem Casters
Payson Casters
Scaffold Caster, Rubber, 6 in., 240 lb.
Mfr # 053-6OX-SK-B
Zoro # G1884185
product price: $43.35
/ea
$43.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring
- Tread Shape Standard
- Wheel Width 1 3/8 in
- Mounting Height 7 1/16 in
- Load Rating 200 lb
Product Information
- Brand Payson Casters
- MFR # 053-6OX-SK-B
- Zoro # G1884185
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1 3/8 in |
Mounting Height | 7 1/16 in |
Stem Length | 2 1/2 in |
Overall Height | 7 5/8 in |
Stem Dia. | 13/16 in |
Wheel Dia. | 6 in |
Caster Stem Size | 13/16 in x 2-1/2 in |
Description
Total-Locking Friction-Ring Stem Caster, Swivel Caster, 200 lb Load Rating, 0 to 299 lb, 6 in Wheel Dia., 1 3/8 in Wheel Width, Rubber Wheel/Tread Material, 7 1/16 in Mounting Height, Oil Lite Bushing, 13/16 in x 2-1/2 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Morse® 4-Wheel Self-Standing Drum Truck Model 160 1000 Lb. Capacity (160)
- VESTIL PLASTIC BOLLARD POST COVER 42 X 6.125 (BPC-42-5.5)
- LEGACY HOSE WHIP Flxzila 3/8"x4' w/Ball Swivl (LMHFZ3804YW2B)
- DAYTON Hydraulic Cylinder Lift Truck, Load Cap. 300 lb. (26W609)
- PAYSON CASTERS Scaffold Caster, Rubber, 8 in., 500 lb. (193-8UP-SB-C)
- CASTERHQ All Terrain 6" SWIVEL Caster (Flat Free) (CB-ATSC6)
- MEDCASTER 4" X 2-5/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 220 lb (TG04TPP281SWTS07)
- SERVICE CASTER 4 Inch Thermoplastic Wheel 5/16 Threaded Stem Caster Set with Brakes SCC, 5PK (SCC-TS05S410-TPRS-SLB-5161815-5)
- SERVICE CASTER 4 Inch Hard Rubber Wheel Swivel 3/4 Inch Square Stem Caster with Brake SCC (SCC-SQ20S414-HRS-TLB-34)
- SERVICE CASTER 3 Inch Solid Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Set Service Caster (SCC-TS20S314-SPUS-34212-4)
- SERVICE CASTER 2 Inch Antique Brass Hooded Nylon Twin Wheel Grip Ring Chair Casters SCC, 5PK (SCC-GR02S50D-NYS-WA-716X78-5)
- Payson Casters Stem Casters