Shop All Plate Casters
Payson Casters
Door/Ladder Caster, Rubber, 3 in., 270 lb.
Mfr # 582-3OH
Zoro # G1884158
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Wheel Width 1 3/8 in
- Caster Wheel/Tread Material Rubber
- Load Rating 210 lb
Product Information
- Brand Payson Casters
- MFR # 582-3OH
- Zoro # G1884158
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Width | 1 3/8 in |
Overall Height | 11 1/4 in |
Wheel Dia. | 3 in |
Stem Length | No Stem |
Stem Dia. | No Stem |
Plate Size | 2" x 5-1/8" |
Mounting Bolt Dia. | 11/32 in |
Mounting Plate Size | 2 in x 5-1/8 in |
Description
Side-Mount Caster, 210 lb Load Rating, 0 to 299 lb Load Rating Range, 3 in Wheel Dia., 1 3/8 in Wheel Width, 11 1/4 in Overall Height, Wheel Bearing Type Precision Ball, J Mounting Plate Bolt Hole Pattern, Mounting Plate Size 2 in x 5-1/8 in, 1-1/4 in x 3 in Inside Bolt Hole Spacing, 1-1/4 in x 3 in Outside Bolt Hole Spacing, No Non-Marking, 2 in Maximum Compression, 200 lb Maximum Compression Force
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Vulcalite Wheel, 8X2 5/8Rb (W-820-AR-5/8)
- DAYTON Wire Rope Clip and Thimble Kit, 5/16 In (1DKK7)
- CAMPBELL CHAIN & FITTINGS 3/8" Grade 30 Proof Coil Chain, Galvanized, 63' per Round Pail (T0140633)
- TRI-ARC Rolling Work Platform, Steel, 5 Steps (WLWP153648SL)
- ZORO SELECT Standard Plate Caster, Swivel, 500 lb. (P21S-PRP060R-14-DL)
- SERVICE CASTER 6 Inch Extra Heavy Duty Semi Steel Cast Iron Wheel Rigid Top Plate Caster SCC (SCC-KP92R630-SSR)
- TECHNIBILT SHELVING SYSTEMS Swivel Caster w/Brake, 5 (5CB)
- ZORO SELECT Optional Caster Kit, 5 In, Black, PK4 (1UG97)
- SERVICE CASTER 3 Inch Black Polyurethane Swivel Top Plate Caster Set with 2 Brakes 2 Rigid SCC (SCC-20S314-PPUB-BLK-TLB-2-R314-2)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Swivel Caster Set with Ball Bearings and Brakes SCC (SCC-30CS420-TPRBD-TLB-4)
- ZORO SELECT Plate Caster, 240 lb. Ld Rating, Plain (P12S-UP040D-12)
- Payson Casters Casters