Shop All Plate Casters
Payson Casters
Door/Ladder Caster, Polyurethane, 500 lb.
Mfr # 882-3UL
Zoro # G1884130
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Wheel Width 1 7/8 in
- Caster Wheel/Tread Material Polyurethane
- Load Rating 500 lb
Product Information
- Brand Payson Casters
- MFR # 882-3UL
- Zoro # G1884130
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Width | 1 7/8 in |
Overall Height | 11 1/2 in |
Wheel Dia. | 3 in |
Stem Length | No Stem |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 11/32 in |
Plate Size | 2" x 5-1/8" |
Mounting Plate Size | 2 in x 5-1/8 in |
Description
Side-Mount Caster, 500 lb Load Rating, 300 to 999 lb Load Rating Range, 3 in Wheel Dia., 1 7/8 in Wheel Width, 11 1/2 in Overall Height, Wheel Bearing Type Roller, J Mounting Plate Bolt Hole Pattern, Mounting Plate Size 2 in x 5-1/8 in, 1-1/4 in x 3 in Inside Bolt Hole Spacing, 1-1/4 in x 3 in Outside Bolt Hole Spacing, No Non-Marking, 2 in Maximum Compression, 300 lb Maximum Compression Force
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 25 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 23-Rung, Steel, 23 Steps, Safety Yellow Finish (WLFC1223-Y)
- VESTIL Square Safety Handrail W/ Toeboard (SQ-108-TB)
- BRANICK Mobile Cart For Branick Model 7600 (00-0137)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC832072)
- VESTIL 6"X2" MOLD-ON-RUBBER CASTER KIT 2400# CAP, PK4 (D-CK4-MR6-2)
- SERVICE CASTER 6 Inch Semi Steel Cast Iron Wheel Rigid Caster with Roller Bearing SCC (SCC-20R620-SSR)
- RICHELIEU HARDWARE Contemporary Furniture Caster, Swivel with Brake, with Plate, Clear (35010050201)
- DURASTAR Caster; 6 x 2 Swvl fork; 6 x 2 TPR Donut tread, Gray;1/2" Precision Ba (30CS620DPR38X-03)
- ALBION 6" X 2" Non-Marking Rubber Monoprene Swivel Caster, Face Brake, Loads Up To 250 lb (16SZ06227SFBA)
- SERVICE CASTER 8 Inch Heavy Duty Phenolic Caster with Roller Bearing and Brake (SCC-35S820-PHR-SLB)
- SERVICE CASTER 8 Inch Kingpinless Thermoplastic Rubber Wheel Swivel Caster Swivel 2 Rigid, 2PK (SCC-KP30S820-TPRRD-2-R-2)
- Payson Casters Plate Casters