Shop All Pet Crates & Carriers
Pawsmark
Plastic Bowl Shaped Sleeping Bed House Cat Cave Lounge with Ball Toy
Mfr # QI003726
Zoro # G204177314
product price: $80.35
/ea
Free Shipping & Returns
$80.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15
- Width 16
- Height 12
- Material Plastic
- Color White
Product Information
- Brand Pawsmark
- MFR # QI003726
- Zoro # G204177314
- UPC # 651355237261
- Country of Origin China
- Category Pet Crates & Carriers
Dimensions
Length | 15 |
Width | 16 |
Height | 12 |
Depth | 15 |
Details
Material | Plastic |
Color | White |
Weight | 1 |
Description
Classic bowl shaped design meets the sleeping habits of your kitty which will make them feel snug and comfortable. Washable plush velvet cushion ensures a soft surface for your pet to rest on, whereas wide opening provides easy in and out access. The classic design accents your home decor, while its easy and lightweight design makes it convenient for travel. This cat lounge will instantly become your pet's favorite cuddling spot!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Fits Briggs and Stratton 692094 Fuel Solenoid Replaces No 807664, 692094 (FSL90-0009)
- ESPOMA GARDEN FOOD 6.75# (GF101010/6)
- BBQ INNOVATIONS 6 in. Resin Planter Tray - Peppercorn (BB149066)
- CORE TARPS 10 ft L x 0.5 mm H x 10 ft W Heavy Duty 8 Mil Tarp, Blue, Polyethylene (CT-405-10X10)
- PAWSMARK Plastic Pet Door with Soft Window Flap for Interior or Exterior (QI003707)
- PAWSMARK Adjustable Pet Barrier Gate For Vehicles, Wire Mesh Universal Fit (QI003588)
- PAWSMARK Adjustable Large Pet Barrier Gate For Vehicles, Heavy Duty Universal Fit (QI003586)
- PAWSMARK Two-level Willow Pet House with Soft Fabric Cushion For Cat or Dog, Grey (QI003680)
- BIRD-B-GONE Bird B Gone CMS-100 Copper Mesh 100 ft. Roll For Rodent & Bird Control (CMS-100)
- MILLER MFG Miller Manufacturing 24in. X 24in. X 16in. Rabbit Hutch AH2424 (AH2424)
- DOGIPOT Dog Table/Crate, M, Espresso (1702-M)
- Pawsmark Pet Crates & Carriers