Shop All Pet Toys
Pawsmark
Configurable Interactive Cat Toy with Spring Feather Teaser
Mfr # QI003705
Zoro # G504177199
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Blue
- Depth 21
- Width 21
- Weight 1.5
Product Information
Dimensions
Depth | 21 |
Width | 21 |
Length | 21 |
Height | 2.5 |
Details
Material | Plastic |
Color | Blue |
Weight | 1.5 |
Description
Here’s a toy that both cats and cat owners will enjoy! This cat teaser includes six triangular pieces that can be connected in dozens of shapes and sizes, so there’s always a new option for your cat to explore. Molded from safe and sturdy plastic, the cat toy includes a feather hanging that can be arranged any way you like. This cat toy will provide hours of play for kitty, while you explore all the different ways to fit the pieces together.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAMP-RITE TENT COT Kwik Set Table, 35"L x 22"W x 33"H, 24 lb. (KPT172)
- BRIGGS & STRATTON Ignition Coil (591459)
- BEST FRIENDS Deluxe Grazing Muzzle COB (1740-C)
- BE PRESSURE SUPPLY VRT3 Pressure Wash Unloader, 4500 psi (85.300.037)
- PAWSMARK Cat Tree Play House Condo Cube Cave, Platform, Scratcher Post and Ball Toy (QI003734)
- PAWSMARK Wooden Cat Sisal Scratching Post Tree Tower with Seat Pet Bed Lounge (QI003735)
- BOSS PET 52531 Soft Latex Dumbell Dog Toy (BO310215)
- HORSEMENS PRIDE Horsemens Pride 055040 25 in. Jolly Mega Ball - Red (55040)
- PET ADOBE Pet Adobe 28 inch Sisal Burlap Cat Scratching Post (548799SSG)
- DARETOCARE S&K Manufacturing Purple Martin Decoy (DA17915)
- A&E CAGE A&E Cage 001443 Happy Beaks Movie Time Toy; Multicolor (1443)
- Pawsmark Pet Toys