Shop All Pet Toys
Pawsmark
Cat Tree Play House Condo Cube Cave, Platform, Scratcher Post and Ball Toy
Mfr # QI003734
Zoro # G204185135
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material MDF
- Color Beige
- Length 13.75
- Depth 13.75
- Height 31.75
Product Information
Dimensions
Length | 13.75 |
Depth | 13.75 |
Height | 31.75 |
Width | 13.75 |
Details
Material | MDF |
Color | Beige |
Weight | 16 |
Description
Let your furry pal enjoy a warm, cozy place to rest and play with this cat tree house. Enclosed cube cave provides a secure and private place for your kitty. Composed out of Durable wood, features a modern design that will fit right in with your home decor. Sisal scratching posts make for healthy paws, exercise, and relieves stress. Furry cushions provide a comfortable surface for your pet to rest on. The included ball toy will provide additional stimulation and exercise for your furry pal. This cat condo offer pets endless opportunities to climb, play, and rest!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWISHER Shaft-Blade 8.75, Center (T60) (B100C)
- BUILDERS BEST DRYR VENT HOOD WHT 4X11 in. (110164)
- 3M 3M 3M23929 94 Primer Quarts (3M23929)
- MTD Air Cleaner Housin (951-10634A)
- PAWSMARK Configurable Interactive Cat Toy with Spring Feather Teaser (QI003705)
- PAWSMARK Wooden Cat Sisal Scratching Post Tree Tower with Seat Pet Bed Lounge (QI003735)
- NYLABONE Power Chew Bacon/Chicken Dog Toy 2Pcs Wo (NVD003VPP)
- MULTIPET Ruff Enuff Assorted Spike Balls TPR Dog Toy (51490)
- A&E CAGE A&E Cage AE0113 Java Wood Dog Chew; Medium (AE0113)
- BARK BlueRed Plush Mike Mike The Trout Twins Dog Toy, 2PK (706573)
- PET SAFE Petsafe Grip & Tug Dog Toy, Green, Gray & White (500529)
- Pawsmark Pet Toys