Shop All Overboots and Overshoes
Paws
Overboots, Mens, Blk, 2XL, 4"H, Waterproof, PR
Mfr # 13044
Zoro # G6411380
product price: $87.75
/pr
Free Shipping & Returns
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Rubber
- Gender Men's
- Toe Type Plain
- Waterproof Yes
Product Information
- Brand Paws
- MFR # 13044
- Zoro # G6411380
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Size | 12-1/2 to 14 |
Height | 4" |
Fits Shoe Size | 12-1/2 to 14 |
Boot Height | 4" |
Description
Floor Stripping Overshoe, Size 12-1/2 to 14, Black, Rubber, Men's, For Use With Athletic Shoes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians RW30-3Z1 General Purpose Rain Jacket (RW30-3Z1Y-L)
- CONDOR VF, Knit Gloves, Beige, XL, 2UUA2, PR (60VY38)
- AVENGER SAFETY FOOTWEAR Size 15 Men's 6 in Work Boot Composite Work Boot, Brown (A7506 15M)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Polyethylene, Horizontal Rectangle, English, 471A29 (471A29)
- PAWS Overboots, Mens, Blk, 3XL, 4"H, Waterproof, PR (13045)
- PAWS Overboots, Mens, Blk, L, 4" H, Waterproof, PR (13042)
- PAWS Overboots, Mens, Blk, XL, 4" H, Waterproof, PR (13043)
- PAWS Overboots, Mens, Blk, M, 4" H, Waterproof, PR (13041)
- PAWS Anti-Slip Footwear, Red, Mens, PR (13024)
- PAWS Rubber Stripping Overshoes, Sz L, PR (13052)
- TALON TRAX Overboot, Mens, 11, 4-Buckle, Blk, Rubber, PR (2AG21)
- Paws Overboots and Overshoes