Shop All Overboots and Overshoes
Paws
Anti-Slip Footwear, Red, Womens, PR
Mfr # 13023
Zoro # G6121775
product price: $54.15
/pr
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Color Red
- Material Vinyl
- Gender Women's
- Toe Type Plain
Product Information
- Brand Paws
- MFR # 13023
- Zoro # G6121775
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Size | Universal |
Fits Shoe Size | Universal |
Details
Color | Red |
Material | Vinyl |
Gender | Women's |
Toe Type | Plain |
Waterproof | No, But Resistant |
Item | Floor Stripping Overshoe |
For Use With | Athletic Shoes |
Footwear Closure | Adjustable Straps |
Footwear Brand | PAWS |
Description
Floor Stripping Overshoe, Size Universal, Red, Vinyl, Women's, For Use With Athletic Shoes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Chin Guard, 990305 (9903-05)
- MCR SAFETY Leather Drivers Gloves, XL, Cream, PR (3211XL)
- CONDOR Protective Sleeve, Universal, Natural, 18"L (60EX98)
- MACURCO Horn Strobe Alarm, 4-3/4" L, 2" W, LED (HS-B)
- PAWS Rubber Stripping Overshoes, Sz L, PR (13052)
- PAWS Overboots, Mens, Blk, XL, 4" H, Waterproof, PR (13043)
- PAWS Overboots, Mens, Blk, S, 4" H, Waterproof, PR (13040)
- PAWS Overboots, Mens, Blk, L, 4" H, Waterproof, PR (13042)
- PAWS Anti-Slip Footwear, Black, Mens, PR (13022)
- PAWS Rubber Stripping Overshoes, Sz M, PR (13051)
- TINGLEY Full Sized PVC Overshoe, 5.5" High, Chemical Resistant XS (45811)
- Paws Overboots and Overshoes