Shop All Handrails
Pawling
Wall Rail, Silver-Gray, 144In
Mfr # BR-600V-12-210
Zoro # G2010053
product price: $119.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$119.99
Free 30-Day Returns
Key Features
- Color Silver Gray
- Type Impact Resistant
- Construction Vinyl/Aluminum
- Net Weight 11.6 lb
- Includes Aluminum Retainer, Vinyl Cover
Product Information
Dimensions
Overall Length | 144 in |
Mounting Dimension | 32 in On Center |
Length | 144 in |
Mounting Plate Dimensions | 1-1/2 in x 3-1/2 in x 2-1/4 in |
Dia. | 1 1/2 in |
Overall Height | 5 1/2 in |
Details
Item | Guard Rail |
Color | Silver Gray |
Type | Impact Resistant |
Construction | Vinyl/Aluminum |
Net Weight | 11.6 lb |
Includes | Aluminum Retainer, Vinyl Cover |
Description
Guard Rail, Impact Resistant, Silver Gray, Dia. 1 1/2 in, Overall Length 144 in, Overall Height 5 1/2 in, Mounting Dimension 32 in On Center, Mounting Plate Dimensions 1-1/2 in x 3-1/2 in x 2-1/4 in, Construction Vinyl/Aluminum, Net Weight 11.6 lb, Length 144 in, Includes Aluminum Retainer, Vinyl Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Spring Snap, HD, Steel, L 4 3/4 In (4GGL9)
- ILCO Ilco: Rim cylinder , 5 Pin, Sargent LA Long standard Cam, Satin Chrome, Keyed different (ILCO-7075GA10-26D-KD)
- SCHLAGE COMMERCIAL Schlage Commercial ND53PSPA626 ND Series Entry C Keyway Sparta 13-247 Latch 10-025 Strike (ND53PSPA626)
- ABUS Solid Brass Padlock Keyed Alike, Keyed Alike, Standard Shackle, Hardened Steel Shackle (55216)
- PAWLING Handrail Inside/Outside Corner, Tan (IOC-1250-0-3)
- PAWLING Bumper Rail, Teal, 144In (EBT-30-12-377)
- PAWLING Right Handrail Return, Windsor Blue (BRR-535-0-265)
- PAWLING Right Handrail Return, Tan (BRR-535-0-3)
- PAWLING Bumper Rail, Silver-Gray, 144In (EBT-30-12-210)
- PAWLING Handrail Outside Corner, Tan (OBR-536-0-3)
- DENDESIGNS 8 ft. Hand Moulding Rail for Indoor Home (DE2179095)
- Pawling Handrails