Shop All Handrails
Pawling
Wall Rail, Ivory, 144In
Mfr # BR-500-12-2
Zoro # G2010099
product price: $105.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$105.99
Free 30-Day Returns
Key Features
- Color Ivory
- Type Impact Resistant
- Overall Length 144 in
- Mounting Dimension 32 in On Center
- Length 144 in
Product Information
Dimensions
Overall Length | 144 in |
Mounting Dimension | 32 in On Center |
Length | 144 in |
Mounting Plate Dimensions | 2-1/2 in x 3-1/2 in x 1-1/2 in x 1-15/16 in |
Dia. | 1 1/2 in |
Overall Height | 5 1/2 in |
Details
Item | Guard Rail |
Color | Ivory |
Type | Impact Resistant |
Ligature Resistant | Yes |
Net Weight | 19.2 lb |
Includes | Aluminum Retainer, Vinyl Cover |
Construction | Vinyl/Aluminum |
Description
Guard Rail, Impact Resistant, Ivory, Dia. 1 1/2 in, Overall Length 144 in, Overall Height 5 1/2 in, Mounting Dimension 32 in On Center, Mounting Plate Dimensions 2-1/2 in x 3-1/2 in x 1-1/2 in x 1-15/16 in, Construction Vinyl/Aluminum, Net Weight 19.2 lb, Length 144 in, Includes Aluminum Retainer, Vinyl Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO Threaded Adapter for Purlin Clip Installation Tool and Lag Poles (TP05186)
- ZORO SELECT Bumper, Rubber, Black, 13/16"H x 13/16"W, PK.10 (197-007A)
- FALCON Lever Lockset, Mechanical, Privacy, Grd. 2 (W301S D 626)
- DON-JO Classic Wrap Around for Cylindrical Door Lock with 2-1/8" Hole with 2-3/4" Backset and 1-3/4" Door (CW81S)
- PAWLING Left Handrail Return, Tan, 3In. (BRL-1225-0-3)
- PAWLING Handrail Inside/Outside Corner, Tan (IOC-1250-0-3)
- PAWLING Handrail Outside Corner, Tan (OBR-536-0-3)
- PAWLING Left Handrail Return, Tan (BRL-535-0-3)
- PAWLING Wall Rail, Linen White, 144In (BR-500-12-301)
- PAWLING Bumper Rail, Teal, 144In (EBT-30-12-377)
- ACROVYN Handrail, Cappuccino, 240" L Overall (HRB20479N)
- Pawling Handrails