Shop All Handrails
Pawling
Wall Rail, Eggshell, 144In
Mfr # BR-530-12-370
Zoro # G2009968
product price: $128.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$128.99
Free 30-Day Returns
Key Features
- Color Eggshell
- Type Impact Resistant
- Length 144 in
- Construction Vinyl/Aluminum
- Dia. 1 1/2 in
Product Information
Dimensions
Length | 144 in |
Dia. | 1 1/2 in |
Overall Height | 5 1/2 in |
Overall Length | 144 in |
Mounting Plate Dimensions | 2-1/2 in x 3-1/2 in x 1-1/2 in x 1-15/16 in |
Mounting Dimension | 32 in On Center |
Details
Item | Guard Rail |
Color | Eggshell |
Type | Impact Resistant |
Construction | Vinyl/Aluminum |
Net Weight | 21.4 lb |
Includes | Aluminum Retainer, Vinyl Cover |
Description
Guard Rail, Impact Resistant, Eggshell, Dia. 1 1/2 in, Overall Length 144 in, Overall Height 5 1/2 in, Mounting Dimension 32 in On Center, Mounting Plate Dimensions 2-1/2 in x 3-1/2 in x 1-1/2 in x 1-15/16 in, Construction Vinyl/Aluminum, Net Weight 21.4 lb, Length 144 in, Includes Aluminum Retainer, Vinyl Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK BLUE-GARD Gasket Sheet, Garlock 3700, 30 x 30 x 1/8" (3700-30125)
- AMERIMAX HOME PRODUCTS BRN FlexDNSPT Extension (85019)
- STERLING SEAL & SUPPLY 231 Buna/NBR Nitrile O-Ring 90A Shore Black, -500 Pack (ORBN90A231X500)
- CAMPBELL CHAIN & FITTINGS #120 "S" Hook, Zinc Plated (6101224)
- PAWLING Handrail, Linen White, 3-9/16 in. H, 6 lb. (BR-1200P-12-301)
- PAWLING Wall Rail, Linen White, 144In (BR-500-12-301)
- PAWLING Bumper Rail, Teal, 144In (EBT-30-12-377)
- PAWLING Right Handrail Return, Tan (BRR-1225-0-3)
- PAWLING Bumper Rail, Silver-Gray, 144In (EBT-30-12-210)
- PAWLING Left Handrail Return, Tan (BRL-535-0-3)
- EKENA MILLWORK 1 1/4"W x 1 1/4"D x 30"H Providence Square Baluster (BAL01X01X30SEC)
- Pawling Molding & Millwork