Shop All Wall Protection
Pawling
Wall Protection Guard, 144inL, Champagne
Mfr # WG-8CP-12-313
Zoro # G1996500
original price:
$139.95
9% off
new price: $125.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$125.99
Free 30-Day Returns
Key Features
- Height 7 3/4 in
- Length 144 in
- Thickness 5/64 in
- Material PETG
- Hardware Not included
Product Information
- Brand Pawling
- MFR # WG-8CP-12-313
- Zoro # G1996500
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 7 3/4 in |
Length | 144 in |
Details
Item | Wall Protection Guard |
Thickness | 5/64 in |
Color | Champagne |
Material | PETG |
Hardware | Not included |
Mounting | Red-E-Clip 16 in On Center |
Description
Wall Protection Guard, Height 7 3/4 in, Length 144 in, Thickness 5/64 in, Color Champagne, Material PETG, Mounting Red-E-Clip 16 in On Center, Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM Blum 21" TANDEM Drawer Slides with BLUMOTION, Locking Devices, Mounting Brackets, and Screws, (One Pair) (563H5330B01)
- DON-JO Left Hand Reverse 3/4" Offset Hinge Reinforcing Pivot (HRP1LHR626)
- PHIFER Bright Bronze Insect Screening, 72 x 100', 90 Copper 10 Zinc, 18x16 Mesh, One Roll (3033393)
- BALDWIN ESTATE Venetian Bronze Kits Venetian Bronze (5399.112.H)
- PAWLING Wall Protection Guard, 7-3/4inH, SilvrGray (WG-8CP-12-210)
- PAWLING Wall Protection Guard, 7-3/4inH, Eggshell (WG-8CP-12-370)
- PAWLING End Cap, Linen White, 4 x 3/4In, Right (ECR-4-0-301)
- PAWLING End Cap, Linen White, 6 x 1In (ETC-6C-0-301)
- PAWLING Surface Mounted Corner Guard 90°, 2'' Wings, 4'H W/Caps, Grotto (CG-20R-4-300)
- PAWLING Rigid Vinyl Wall Covering, Pebblette/Haircell Texture, .040'' Thick, 4' X 8' Sheets, White (WC-40-4x8-10)
- PAWLING Corner Guard, Aluminum/Vinylhite, 48"H x 2"W (CG-20-4-301)
- Pawling Molding & Millwork