Shop All Wall Protection
Pawling
Wall Guard, Windsor Blue, 6 x 144In
Mfr # WG-6C-12-265
Zoro # G2010570
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6 in
- Length 144 in
- Thickness 1 in
- Material Vinyl/Plastic
- Mounting Screw In
Product Information
- Brand Pawling
- MFR # WG-6C-12-265
- Zoro # G2010570
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 6 in |
Length | 144 in |
Details
Item | Wall Protection Guard |
Thickness | 1 in |
Color | Windsor Blue |
Material | Vinyl/Plastic |
Mounting | Screw In |
Hardware | Not included |
Finish | Windsor Blue |
Type | Impact Resistant |
Description
Wall Protection Guard, Height 6 in, Length 144 in, Thickness 1 in, Color Windsor Blue, Material Vinyl/Plastic, Mounting Screw In, Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Key Identifier 4Cd Med (KC130)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KA-2006)
- TRIMLITE Molded Door 36" x 84", Primed White (3070MHCMON)
- LCN Standard Cover, Alum, 12-1/4 in. L, LH (4020-72 LH AL)
- PAWLING Wall Guard, Silver-Gray, 6 x 144In (WG-6C-12-210)
- PAWLING Wall Guard, Linen White, 6 x 144In (WG-6C-12-301)
- PAWLING Wall Guard, Ivory, 6 x 144In (WG-6C-12-2)
- PAWLING Corner Guard, Gray, Flat, 3"W X 96"H (CG-10-8-5)
- PAWLING End Cap, Silver-Gray, 4x3/4", Non-Handed (ECR-4-0-210)
- PAWLING Corner Guard, Textured, Linen White, 90 Deg., 3"W X 48"H (CG-10R-4-301)
- WESTERN FABRICATING LLC Western Fabricating 90° SS Corner Guard, 16 Ga., 3/8" Wings, Rd. Corners, 48"Lx2-1/2"Wx2-1/2"H (25254816_90-degree_round-corner_wings)
- Pawling Wall Protection