Shop All Wall Protection
Pawling
Wall Guard, Linen White, 6 x 144In
Mfr # WG-6C-12-301
Zoro # G2010561
product price: $82.19
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
$82.19
Free 30-Day Returns
Key Features
- Height 6 in
- Length 144 in
- Thickness 1 in
- Material Vinyl/Plastic
- Mounting Screw In
Product Information
- Brand Pawling
- MFR # WG-6C-12-301
- Zoro # G2010561
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 6 in |
Length | 144 in |
Details
Item | Wall Protection Guard |
Thickness | 1 in |
Color | Linen White |
Material | Vinyl/Plastic |
Mounting | Screw In |
Hardware | Not included |
Finish | Linen White |
Type | Impact Resistant |
Description
Wall Protection Guard, Height 6 in, Length 144 in, Thickness 1 in, Color Linen White, Material Vinyl/Plastic, Mounting Screw In, Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA Ada Access Control (E5031-B-WL-626-41)
- MARLBORO 2-11/16" W x 6-5/32" H Stainless steel Strap Hinge (4PRA6)
- YALE Door Lever Lockset, 2-3/4" Backset (4628LN PB 626)
- PEDESTAL PRO Mounting Post, 54"H, Aluminum (HD-DK-ALUM-BLK)
- PAWLING Wall Guard, Windsor Blue, 6 x 144In (WG-6C-12-265)
- PAWLING Wall Guard, Silver-Gray, 6 x 144In (WG-6C-12-210)
- PAWLING Wall Guard, Teal, 6 x 144In (WG-6C-12-377)
- PAWLING Corner Guard, Stainless, Stainless, 3-1/2"W X 48"H (CG-50-4)
- PAWLING Flexible Vinyl Corner Guard, 1-3/4" Wings, 1/4" Radius, 4'H, Brown, Heavy Duty Flexible Vinyl (CG-9-4-4)
- PAWLING Corner Guard, Textured, Ivory, 2"W X 48"H (CG-20R-4-2)
- ZORO SELECT Corner Guard Almond 4x48 Hardware FR (5KZN8)
- Pawling Molding & Millwork