Shop All Wall Protection
Pawling
Wall Guard, Length 12 ft, EPDM, Black
Mfr # EB-15-12-1
Zoro # G1984512
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Length 144 in
- Thickness 1 in
- Color Black
- Material Aluminum, EPDM Rubber
Product Information
- Brand Pawling
- MFR # EB-15-12-1
- Zoro # G1984512
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 2 1/4 in |
Length | 144 in |
Width | 2-1/2" |
Details
Item | Wall Protection Guard |
Thickness | 1 in |
Color | Black |
Material | Aluminum, EPDM Rubber |
Hardware | Not included |
Mounting | Screw In |
Description
Wall Protection Guard, Height 2 1/4 in, Length 144 in, Thickness 1 in, Color Black, Material Aluminum, EPDM Rubber, Mounting Screw In, Hardware Not Included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Ring, 2 1/2 In, PTFE, White (37045-1194)
- ZORO SELECT Gasketing, 20 ft., White, Silicone (29520056)
- ECLIPSE MAGNETICS Armature Plate, Dia:0.984", Weight:0.03lb (M52171/25ARM)
- SOUTHCO-ALBANY DIV Adjustable Lever Latch, Flush, (S C2-32-31)
- PAWLING Wall Guard, Silver-Gray, 4 x 144In (WG-4-12-210)
- PAWLING Corner Guard, Textured, Windsor Blue, 90 Deg., 3"W X 48"H (CG-10R-4-265)
- PAWLING Corner Guard, Textured, Ivory, 2"W X 48"H (CG-20R-4-2)
- PAWLING Corner Guard, Textured, Linen White, 1-1/2"W X 48"H (CGUP-12-4-301)
- PAWLING Corner Guard, Textured, Linen White, 3/4"W X 48"H (CGU-34-4-301)
- PAWLING Corner Guard, Textured, Silver Gray, 1-1/2"W X 96"H (CGU-12-8-210)
- ACROVYN Crash Rail, 2" H, 240" L, 5/64" Thick (FR270S253N)
- Pawling Wall Protection