Shop All Wall Protection
Pawling
Wall Guard, Ivory, 2-15/16 x 144In
Mfr # WG-3-12-2
Zoro # G2010248
original price:
$80.00
10% off
new price: $71.39
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.
$71.39
Free 30-Day Returns
Key Features
- Height 2 15/16 in
- Length 144 in
- Thickness 1 in
- Material Vinyl/Aluminum
- Hardware Not included
Product Information
- Brand Pawling
- MFR # WG-3-12-2
- Zoro # G2010248
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 2 15/16 in |
Length | 144 in |
Details
Item | Wall Protection Guard |
Thickness | 1 in |
Color | Ivory |
Material | Vinyl/Aluminum |
Hardware | Not included |
Mounting | Screw In |
Finish | Ivory |
Type | Impact Resistant |
Description
Wall Protection Guard, Height 2 15/16 in, Length 144 in, Thickness 1 in, Color Ivory, Material Vinyl/Aluminum, Mounting Screw In, Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO Swing Arm Door Guard Dark Bronze Powder Coat (4016.613)
- RANDALL Colonial Pattern Door Stop Set, with (Brown) Q-Lon Weatherstrip Top and Sides (WV-98-BR)
- SCHLAGE Cylindrical Lock, ALX50P SPA 626 (ALX50P SPA 626)
- PRIME-LINE Compression Spring, 1-1/8 3/8 in. (SP 9703)
- PAWLING Wall Guard, Windsor Blue, 2-15/16 x 144In (WG-3-12-265)
- PAWLING Wall Guard, Silver-Gray, 2-15/16 x 144In (WG-3-12-210)
- PAWLING Wall Guard, Champagne, 2-15/16 x 144In (WG-3-12-313)
- PAWLING Corner Guard, Aluminum/Vinyl, Black, 48"H x 2"W (CG-20-4-1)
- PAWLING Joint Cover, Linen White, 96 x 1/2In (WC-99-8-301)
- PAWLING Wall Covering, 48 x 96In, Linen White (WC-60-4x8-301)
- PAWLING Corner Guard, Textured, Champagne, 3/4"W X 96"H (CGU-34-8-313)
- Pawling Molding & Millwork