Shop All Wall Protection
Pawling
Wall Covering, 6 x 96In, Windor Blue, PK4
Mfr # CR-66-8-265
Zoro # G6339611
$70.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Length 96 in
- Thickness 1/16 in
- Material vinyl
- Hardware Not included
Product Information
- Brand Pawling
- MFR # CR-66-8-265
- Zoro # G6339611
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 6 in |
Length | 96 in |
Details
Item | Chair Rail |
Thickness | 1/16 in |
Color | Windsor Blue |
Material | vinyl |
Hardware | Not included |
Mounting | Adhesive, Not Included |
Finish | Windsor Blue |
Type | Wall Protection |
Description
Chair Rail, Height 6 in, Length 96 in, Thickness 1/16 in, Color Windsor Blue, Material Vinyl, Mounting Adhesive, Not Included, Hardware Not Included, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI California Gold 16 in. x 16 in. Gauged Slate Floor and Wall Tile (8.9 sq. ft. / case), 5PK (ZOR-NS-0091)
- HAFELE Hafele H008.28.670 Allen Key for GiroBolt Lock BRT Steel (H008.28.670)
- S & W Level Mount, Anti-Vibe, 5/8-11, 3 in. Base (LP3-C3L)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (1367H)
- PAWLING Wall Covering, 6 x 96In, Linen White, PK4 (CR-66-8-301)
- PAWLING End Cap, Windsor Blue, 7-3/4 x 1In (ETC-8C-0-265)
- PAWLING Corner Guard, Textured, Champagne, 1-1/2"W X 48"H (CGUP-12-4-313)
- PAWLING Inside Corner Guard, Tan, 9/20"W X 96"H (WC-100-8-3)
- PAWLING Wall Guard, Ivory, 4 x 144In (WG-4-12-2)
- PAWLING Top Cap, Linen White, 96 x 1/2In (WC-98-8-301)
- PAWLING Wall Guard, Teal, 2-15/16 x 144In (WG-3-12-377)
- Pawling Molding & Millwork