Shop All Wall Protection
Pawling
Wall Covering, 6 x 96 In, Tan, PK4
Mfr # CR-66-8-3
Zoro # G6339575
product price: $72.19
/pk 4, $18.05/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Length 96 in
- Thickness 1/16 in
- Material vinyl
- Mounting Adhesive, Not Included
Product Information
- Brand Pawling
- MFR # CR-66-8-3
- Zoro # G6339575
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 6 in |
Length | 96 in |
Details
Item | Wall Covering |
Thickness | 1/16 in |
Color | Tan |
Material | vinyl |
Mounting | Adhesive, Not Included |
Hardware | Not included |
Finish | Tan |
Type | Wall Protection |
Description
Wall Covering, Height 6 in, Length 96 in, Thickness 1/16 in, Color Tan, Material Vinyl, Mounting Adhesive, Not Included, Hardware Not Included, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20 (AF042-043)
- ZORO SELECT 1 in W x 96 in H Steel Continuous Hinge (2ZEP7)
- HAGER Oil Rubbed Bronze Hinge EC110541210B (076318)
- SIMPLEX Mechanical Lock, Satin Chrome, 5 Button (9622C2126D41)
- PAWLING Wall Covering, 6 x 96 In, Eggshell, PK4 (CR-66-8-370)
- PAWLING Corner Guard, Textured, Silver Gray, 90 Deg., 3/4"W X 48"H (CGT-34-4-210)
- PAWLING Corner Guard, Aluminum/Vinyl, Black, 48"H x 2"W (CG-20-4-1)
- PAWLING Corner Guard, Textured, Ivory, 90 Deg., 1-1/2"W X 48"H (CGT-12-4-2)
- PAWLING Wall Guard, Eggshell, 6 x 144In (WG-6C-12-370)
- PAWLING Corner Guard, Textured, Silver Gray, 3/4"W X 96"H (CGU-34-8-210)
- PAWLING Corner Guard, Textured, Tan, 2"W X 48"H (CG-20R-4-3)
- Pawling Wall Protection