Shop All Wall Protection
Pawling
Wall Covering, 48 x 96In, Linen White, PK6
Mfr # CR-64-8-301
Zoro # G6339566
product price: $112.99
/pk 6, $18.83/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Length 96 in
- Thickness 1/16 in
- Color Linen White
- Material vinyl
Product Information
- Brand Pawling
- MFR # CR-64-8-301
- Zoro # G6339566
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 4 in |
Length | 96 in |
Details
Item | Wall Guard |
Thickness | 1/16 in |
Color | Linen White |
Material | vinyl |
Hardware | Not included |
Mounting | Adhesive, Not Included |
Description
Wall Guard, Height 4 in, Length 96 in, Thickness 1/16 in, Color Linen White, Material Vinyl, Mounting Adhesive, Not Included, Hardware Not Included, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Blank, B44, PK25 (5ZLF5)
- EKENA MILLWORK 48H x 1/4T Adjustable Wood Slat Wall Panel Kit w/ 1W Slats, Birch contains 42 Slats (SWW84X48X0250BI)
- MOHAWK Mohawk Advance 24 x 24 Carpet Tile SAMPLE with Colorstrand Nylon Fiber in Chanterelle (EB307-928)
- USA INDUSTRIALS Buna-N O-Ring, Dash 204, PK100 (ZUSAH70204)
- PAWLING Surface Mounted Corner Guard 90Deg, 2'' Wings, 4'H W/Caps, Black (CG-20R-4-1)
- PAWLING Corner Guard, Aluminum/Vinylhite, 48"H x 2"W (CG-20-4-301)
- PAWLING Wall Covering, 4 x 96 In, Tan, PK6 (CR-44-8-3)
- PAWLING Corner Guard, Polycarbonate, clear, 48"H x 2-1/2"W (CGT-18-4-132)
- PAWLING Wall Covering, 48 x 96In, Linen White (WC-40-4x8-301)
- PAWLING Flexible Vinyl Corner Guard, 1-3/4" Wings, 1/4" Radius, 4'H, Brown, Heavy Duty Flexible Vinyl (CG-9-4-4)
- PRIMELINE TOOLS Vinyl Circular Wall Protector with Self-Adhesive Backing, 7-In. Diameter, White (5 Pack) (MP9265)
- Pawling Molding & Millwork