Shop All Wall Protection
Pawling
Wall Covering, 4 x 96In, Linen White, PK6
Mfr # CR-44-8-301
Zoro # G8987754
product price: $80.59
/pk 6, $13.43/ea
Free Shipping & Returns
$80.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Length 96 in
- Thickness 3/64 in
- Material vinyl
- Mounting Adhesive, Not Included
Product Information
- Brand Pawling
- MFR # CR-44-8-301
- Zoro # G8987754
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 4 in |
Length | 96 in |
Details
Item | Chair Rail |
Thickness | 3/64 in |
Color | Linen White |
Material | vinyl |
Mounting | Adhesive, Not Included |
Hardware | Not included |
Finish | Linen White |
Type | Wall Protection |
Description
Chair Rail, Height 4 in, Length 96 in, Thickness 3/64 in, Color Linen White, Material Vinyl, Mounting Adhesive, Not Included, Hardware Not Included, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 128 mm Center-to-Center Distressed Antique Brass Belcastel 1 Cabinet Pull (MO6373-128ABM-D)
- AMEROCK BP69153G10-10PACK 3" (76 mm) CTC Value Cab Pull Satin Nickel (BP69153G10-10PACK)
- NATIONAL GUARD Security Astragal, Steel, 2-1/2in.H (1392SP-96)
- SCHLAGE Deadbolt, Satin Chrome, Alike Keying (B60N 626 KA4)
- PAWLING Wall Covering, 4 x 96In, Teal, PK6 (CR-44-8-377)
- PAWLING Wall Covering, 4 x 96In, Champagne, PK6 (CR-44-8-313)
- PAWLING Wall Covering, 4 x 96In, Silver-Gray, PK6 (CR-44-8-210)
- PAWLING Corner Guard, Textured, Ivory, 90 Deg., 1-1/2"W X 48"H (CGT-12-4-2)
- PAWLING Corner Guard, Textured, Linen White, 2"W X 48"H (CG-20R-4-301)
- PAWLING Corner Guard, Textured, Champagne, 1-1/2"W X 48"H (CGUP-12-4-313)
- PAWLING Wall Covering, 6 x 96 In, Linen White, PK4 (CR-46-8-301)
- Pawling Wall Protection