Shop All Wall Protection
Pawling
Top Cap, Tan, 96 x 1/2In
Mfr # WC-98-8-3
Zoro # G2483951
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 96 in
- Material Molded Plastic
- Mounting Adhesive
- Number of Sides 2
- Hand Orientation Non-Handed
Product Information
- Brand Pawling
- MFR # WC-98-8-3
- Zoro # G2483951
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 96 in |
Width | 1/2 in |
Details
Item | Top Cap |
Color | Tan |
Material | Molded Plastic |
Mounting | Adhesive |
Number of Sides | 2 |
Hand Orientation | Non-Handed |
Description
Top Cap, Color Tan, Height 96 in, Width 1/2 in, Material Molded Plastic, Hand Orientation Non-Handed, Mounting Adhesive, Number of Sides 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIET GLIDE Black 72 in. Double Bi-Fold Top Mount Sliding Barn Door Track and Hardware Kit (NT.BF1500.TM.08-6-2)
- CCL Keyless Combination Cam Locks, Straight For Material Thickness 27/32 in (39053)
- MAG-MATE Cup Magnet, Neodymium, 1 in. (C5H3004)
- SECURITRON Electromagnetic Lock (M32)
- PAWLING Top Cap, Eggshell, 96 x 1/2In (WC-98-8-370)
- PAWLING Top Cap, Linen White, 96 x 1/2In (WC-98-8-301)
- PAWLING Chair Rail, 6 x 96 In, EggShell, PK4 (CR-46-8-370)
- PAWLING Wall Covering, 6 x 96 In, Linen White, PK4 (CR-46-8-301)
- PAWLING Outside Corner Guard, Tan, 9/20"W X 96"H (WC-101-0-3)
- PAWLING Corner Guard, PVC, Tan, 48"H x 1-1/2"W (CGU-12-4-3)
- ZORO SELECT Corner Guard, Clear, 1x48in, Hardware (5KZK4)
- Pawling Wall Protection