Shop All Wall Protection
Pawling
Top Cap, Linen White, 96 x 1/2In
Mfr # WC-98-8-301
Zoro # G2483909
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 96 in
- Material Molded Plastic
- Width 1/2 in
- Mounting Adhesive
- Hand Orientation Non-Handed
Product Information
- Brand Pawling
- MFR # WC-98-8-301
- Zoro # G2483909
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 96 in |
Width | 1/2 in |
Details
Item | Top Cap |
Color | Linen White |
Material | Molded Plastic |
Mounting | Adhesive |
Hand Orientation | Non-Handed |
Number of Sides | 2 |
Description
Top Cap, Color Linen White, Height 96 in, Width 1/2 in, Material Molded Plastic, Hand Orientation Non-Handed, Mounting Adhesive, Number of Sides 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 344, Viton, 0.21 In., PK2 (U38871.018.0387)
- MASTER LOCK Knob Lockset, Biscuit Style, Aged Bronze (BC0512PBOX)
- CAMBRIDGE Carbon Marine Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 34.5 in H) (SA-BUSF34-CM)
- LAUREY 3" First Family Pull, Oak-Light Brass (15536)
- PAWLING Top Cap, Tan, 96 x 1/2In (WC-98-8-3)
- PAWLING Top Cap, Eggshell, 96 x 1/2In (WC-98-8-370)
- PAWLING Wall Guard, Windsor Blue, 2-15/16 x 144In (WG-3-12-265)
- PAWLING Corner Guard, Textured, Champagne, 90 Deg., 1-1/2"W X 96"H (CGT-12-8-313)
- PAWLING Corner Guard, Textured, Champagne, 3/4"W X 96"H (CGU-34-8-313)
- PAWLING Corner Guard, Textured, Linen White, 90 Deg., 3"W X 96"H (CG-10R-8-301)
- PAWLING Wall Protection Guard, 7-3/4inH, SilvrGray (WG-8CP-12-210)
- Pawling Wall Protection