Shop All Handrails
Pawling
Right Handrail Return, Linen White
Mfr # BRR-535S-0-301
Zoro # G6338324
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Linen White
- Type Impact Resistant
- For Use With Mfg No. BR-500 / BR-530
- Material Molded Plastic
- Mounting Dimension 32 in On Center
Product Information
Dimensions
Mounting Dimension | 32 in On Center |
Overall Length | 3 1/8 in |
Overall Height | 5 1/2 in |
Details
Item | Right Handrail Return |
Color | Linen White |
Type | Impact Resistant |
For Use With | Mfg No. BR-500 / BR-530 |
Material | Molded Plastic |
Includes | Return Only |
Accessory Type | Right Handrail Return |
Description
Right Handrail Return, Impact Resistant, Linen White, For Use With Mfg No. BR-500 / BR-530, Overall Height 5 1/2 in, Overall Length 3 1/8 in, Mounting Dimension 32 in On Center, Material Molded Plastic, Includes Return Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Boron Shackle, 29/32 in W (7050)
- JACKS IMPORTS Double End Snap MAL IRNZNC (163-MAL)
- PEMKO Door Bottom, 5/32 x 96 In, Stainless Steel (321SSN96)
- PRIME-LINE Guard Door Chain+Lock Pb (U9912)
- PAWLING Right Handrail Return, Windsor Blue (BRR-535-0-265)
- PAWLING Right Handrail Return, Tan (BRR-535-0-3)
- PAWLING Left Handrail Return, Tan, 3In. (BRL-1225-0-3)
- PAWLING Bumper Rail, Silver-Gray, 144In (EBT-30-12-210)
- PAWLING Handrail Inside/Outside Corner, Tan (IOC-1250-0-3)
- PAWLING Handrail, Linen White, 3-9/16 in. H, 6 lb. (BR-1200P-12-301)
- PAWLING Wall Rail, Linen White, 144In (BR-500-12-301)
- Pawling Handrails