Shop All Handrails
Pawling
Right Handrail Return, Linen White
Mfr # BRR-1225-0-301
Zoro # G2485117
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Linen White
- Type Impact Resistant
- For Use With Mfg No. BR-1200
- Overall Height 3 1/2 in
- Overall Length 3 in
Product Information
Dimensions
Overall Height | 3 1/2 in |
Overall Length | 3 in |
Mounting Dimension | 32 in On Center |
Details
Item | Right Handrail Return |
Color | Linen White |
Type | Impact Resistant |
For Use With | Mfg No. BR-1200 |
Material | Molded Plastic |
Includes | Return Only |
Description
Right Handrail Return, Impact Resistant, Linen White, For Use With Mfg No. BR-1200, Overall Height 3 1/2 in, Overall Length 3 in, Mounting Dimension 32 in On Center, Material Molded Plastic, Includes Return Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRINKS Keyed Alike Padlock, Brass, 40mm, High Security, Long SHKL 4 PK (171-42401)
- HARDWARE RESOURCES 105Deg 7/16In. Overlay Heavy Duty Dura-Close Soft-Close Compact Hinge W/ Press-In 8 Mm Dowels (9390-716)
- SPEC Compression Spring, Music Wire, PK10, C06000592750M (C06000592750M)
- FALCON Lever Lockset, Mechanical, Storeroom, Grd.2 (W581CP6D D 626)
- PAWLING Right Handrail Return, Tan (BRR-535-0-3)
- PAWLING Left Handrail Return, Tan, 3In. (BRL-1225-0-3)
- PAWLING Handrail Inside/Outside Corner, Tan (IOC-1250-0-3)
- PAWLING Bumper Rail, Teal, 144In (EBT-30-12-377)
- PAWLING Bumper Rail, Silver-Gray, 144In (EBT-30-12-210)
- PAWLING Left Handrail Return, Tan (BRL-535-0-3)
- ACROVYN Right Handrail Return, Brushed Silver (6CCAPR410N)
- Pawling Handrails