Shop All Wall Protection
Pawling
Outside Corner Guard, Silver-Gray, 1"W X 7-3/4"H
Mfr # OTC-8C-0-210
Zoro # G2484496
product price: $4.65
/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7 3/4 in
- Thickness 1.0 in
- Material Molded Plastic
- Mounting Screw In
- Number of Sides 2
Product Information
- Brand Pawling
- MFR # OTC-8C-0-210
- Zoro # G2484496
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 7 3/4 in |
Width | 1 in |
Details
Item | Outside Corner |
Thickness | 1.0 in |
Color | Silver Gray |
Material | Molded Plastic |
Mounting | Screw In |
Number of Sides | 2 |
Finish | Textured |
Material Type | Impact Resistant |
Description
Outside Corner, Width 1 in, Height 7 3/4 in, Textured Finish, Silver Gray Color, Mounting Screw In, Material Type Impact Resistant, Material Molded Plastic, Thickness 1 in, Number of Sides 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Oil Rubbed Bronze Faceplate EMFPR10B (EMFPR10B)
- HONEY CAN DO INTL INC 3Pk Wht 86G Hangers (HNG-01178)
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (BSNYLA23)
- EKENA MILLWORK Dearborn Architectural Grade PVC Running Trim, 6"H x 5/8"P x 48"L (RUNP06X0625X48DRB)
- PAWLING Top Cap, Tan, 96 x 1/2In (WC-98-8-3)
- PAWLING Wall Covering, 48in.Hx96in.L, Silver-Gray (WP-40-4X8-210)
- PAWLING Wall Covering, 4 x 96 In, Tan, PK6 (CR-44-8-3)
- PAWLING Corner Guard, Aluminum/Vinyl, Gray, 48"H x 2"W (CG-20-4-5)
- PAWLING Wall Guard, Windsor Blue, 6 x 144In (WG-6C-12-265)
- PAWLING Wall Covering, 8 x 96 In, Silver-Gray, PK3 (CR-48-8-210)
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M933N)
- Pawling Molding & Millwork