Shop All Wall Protection
Pawling
Outside Corner Guard, Eggshell, 1"W X 6"H
Mfr # OTC-6C-0-370
Zoro # G2484660
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6 in
- Thickness 1.0 in
- Material Molded Plastic
- Number of Sides 2
- Width 1 in
Product Information
- Brand Pawling
- MFR # OTC-6C-0-370
- Zoro # G2484660
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 6 in |
Width | 1 in |
Details
Item | Outside Corner |
Thickness | 1.0 in |
Color | Eggshell |
Material | Molded Plastic |
Number of Sides | 2 |
Finish | Textured |
Mounting | Screw In |
Material Type | Impact Resistant |
Description
Outside Corner, Width 1 in, Height 6 in, Textured Finish, Eggshell Color, Mounting Screw In, Material Type Impact Resistant, Material Molded Plastic, Thickness 1 in, Number of Sides 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 18-inch (457 mm) Center to Center Matte Black Traditional Cabinet Pull (BP869518900)
- HILLMAN 4 SATIN NICKEL KICKDN DOOR STOP (851806)
- KWIKSET Knob Lockset, Mechanical, Passage (200T-3)
- BRINKS COMMERCIAL Brinks 15 in. L Satin Aluminum Pull Plate (BC41006)
- PAWLING Wall Guard, Length 12 ft, EPDM, Black (EB-15-12-1)
- PAWLING Wall Guard, Silver-Gray, 7-3/4 x 144In (WG-8-12-210)
- PAWLING End Cap, Linen White, 7-3/4 x 1In (ETC-8C-0-301)
- PAWLING Corner Guard, Stainless, Stainless, 3-1/2"W X 96"H (CG-50-8)
- PAWLING End Cap, Champagne, 2-15/16 x 1In (ETC-3-0-313)
- PAWLING Surface Mounted Corner Guard 90°, 2'' Wings, 4'H W/Caps, Grotto (CG-20R-4-300)
- PAWLING Outside Corner Guard, Linen White, 9/20"W X 96"H (WC-101-0-301)
- Pawling Wall Protection