Shop All Handrails
Pawling
Left Handrail Return, Tan
Mfr # BRL-535-0-3
Zoro # G7047686
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- For Use With Mfr. No. BR-530-12-3
- Overall Height 5 1/2 in
- Material Molded Plastic
- Overall Length 3 1/8 in
Product Information
Dimensions
Overall Height | 5 1/2 in |
Overall Length | 3 1/8 in |
Details
Item | Left Handrail Return |
Color | Tan |
For Use With | Mfr. No. BR-530-12-3 |
Material | Molded Plastic |
Description
Left Handrail Return, Tan, For Use With Mfr. No. BR-530-12-3, Overall Height 5 1/2 in, Overall Length 3 1/8 in, Material Molded Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 106, Viton, 0.1 In., PK50 (U38871.009.0018)
- SUGATSUNE Utility Hook, 303 SS, 1-25/32 In (4CRV6)
- GARLOCK Gasket, Ring, 1in.Pipe, Blue and Off-White (37760-1101)
- DON-JO 2-1/4" Full Lip Strike with 1-3/4" Extended Lip (EL175619)
- PAWLING Handrail, Linen White, 3-9/16 in. H, 6 lb. (BR-1200P-12-301)
- PAWLING Right Handrail Return, Tan (BRR-535-0-3)
- PAWLING Handrail Outside Corner, Tan (OBR-536-0-3)
- PAWLING Bumper Rail, Teal, 144In (EBT-30-12-377)
- PAWLING Bumper Rail, Champagne, 144In (EBR-30-12-313)
- PAWLING Left Handrail Return, Tan, 3In. (BRL-1225-0-3)
- ACROVYN Handrail, 5-1/2" H, 5-1/2" L, 5/64" Thick (4CCAP103N)
- Pawling Molding & Millwork