Shop All Handrails
Pawling
Left Handrail Return, Tan, 3-1/8In.
Mfr # BRL-425V-0-3
Zoro # G7201013
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- For Use With Mfr. No. BR-400V
- Material Molded Plastic
- Includes Return Only
- Overall Height 6 1/4 in
Product Information
Dimensions
Overall Height | 6 1/4 in |
Overall Length | 3 1/8 in |
Details
Item | Left Handrail Return |
Color | Tan |
For Use With | Mfr. No. BR-400V |
Material | Molded Plastic |
Includes | Return Only |
Accessory Type | Left Handrail Return |
Description
Left Handrail Return, Tan, For Use With Mfr. No. BR-400V, Overall Height 6 1/4 in, Overall Length 3 1/8 in, Material Molded Plastic, Includes Return Only
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP 3 in W x 72 in H Mill Stainless Steel Continuous Hinge (CS12530072)
- ZORO SELECT Hole Plug, Hole D 13/16 In, Wh, PK25 (1ELW3)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1041S-26D-41 (1041S-26D-41)
- SIMPSON STRONG-TIE LUS 7.81 in. H X 1.56 in. W 18 speed Galvanized Steel Joist Hanger (LUS210)
- PAWLING Wall Rail, Linen White, 144In (BR-500-12-301)
- PAWLING Left Handrail Return, Tan, 3In. (BRL-1225-0-3)
- PAWLING Right Handrail Return, Tan (BRR-535-0-3)
- PAWLING Right Handrail Return, Tan (BRR-1225-0-3)
- PAWLING Bumper Rail, Teal, 144In (EBT-30-12-377)
- PAWLING Handrail Outside Corner, Tan (OBR-536-0-3)
- ACROVYN Handrail, 5-1/2" H, 5-1/2" L, 5/64" Thick (4CCAP100N)
- Pawling Handrails