Shop All Handrails
Pawling
Handrail, Tan, 5-1/2 in. H, 18.5 lb.
Mfr # BR-500P-12-3
Zoro # G2011383
product price: $134.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$134.99
Free 30-Day Returns
Key Features
- Color Tan
- Type Interior
- Length 144 in
- Overall Length 144 in
- Construction PETG/Aluminum
Product Information
Dimensions
Length | 144 in |
Overall Length | 144 in |
Dia. | 1 1/2 in |
Overall Height | 5 1/2 in |
Mounting Dimension | 32 in On Center |
Details
Item | Handrail |
Color | Tan |
Type | Interior |
Construction | PETG/Aluminum |
Net Weight | 18.5 lb |
Includes | Vinyl Cover, Aluminum Retainer |
Description
Handrail, Interior, Tan, Dia. 1 1/2 in, Overall Length 144 in, Overall Height 5 1/2 in, Mounting Dimension 32 in On Center, Construction PETG/Aluminum, Net Weight 18.5 lb, Length 144 in, Includes Vinyl Cover, Aluminum Retainer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 1" Steel Coarse Thread Non-Swivel Glides 6PK (66908)
- DELTANA Prime Coat Spring Hinge, Material: Brass (DASH95USP)
- SCHLAGE COMMERCIAL Satin Chrome Deadbolt B580626 (B580626)
- PRIMELINE TOOLS Patio Door Handle Set, Powder Coated (C 1223)
- PAWLING Bumper Rail, Teal, 144In (EBT-30-12-377)
- PAWLING Handrail, Linen White, 3-9/16 in. H, 6 lb. (BR-1200P-12-301)
- PAWLING Left Handrail Return, Tan (BRL-535-0-3)
- PAWLING Wall Rail, Linen White, 144In (BR-500-12-301)
- PAWLING Bumper Rail, Silver-Gray, 144In (EBT-30-12-210)
- PAWLING Right Handrail Return, Tan (BRR-535-0-3)
- EKENA MILLWORK 42"H x 120"L Providence Level Rail Kit w/Reinforcements, 23 Balusters & Hardware (ECLK42X120)
- Pawling Handrails