Shop All Handrails
Pawling
Handrail, Silver Gray, 6-1/4 in. H, 22 lb.
Mfr # BR-400P-12-210
Zoro # G3473009
product price: $191.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$191.99
Free 30-Day Returns
Key Features
- Color Silver Gray
- Type Interior
- Dia. 1 1/2 in
- Length 144 in
- Mounting Dimension 32 in On Center
Product Information
Dimensions
Dia. | 1 1/2 in |
Length | 144 in |
Mounting Dimension | 32 in On Center |
Overall Height | 6 1/4 in |
Overall Length | 144 in |
Details
Item | Handrail |
Color | Silver Gray |
Type | Interior |
Net Weight | 22 lb |
Construction | PETG/Aluminum |
Includes | Vinyl Cover, Aluminum Retainer, Flexible Impact Cushion |
Ligature Resistant | Yes |
Description
Handrail, Interior, Silver Gray, Dia. 1 1/2 in, Overall Length 144 in, Overall Height 6 1/4 in, Mounting Dimension 32 in On Center, Construction PETG/Aluminum, Net Weight 22 lb, Length 144 in, Includes Vinyl Cover, Aluminum Retainer, Flexible Impact Cushion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Electric Strike, 24VDC, H.Duty, Fail Secure, Rim Exit Devices (6111 24V US32D CON)
- MARKAR 1-3/4" W x 96" H Satin Continuous Hinge (FM300-002-630)
- HARDWARE RESOURCES 3"x3"x3/4" Zinc Universal Angle Bracket (9015)
- EMTEK Oil Rubbed Bronze Pull, 2221US10B (2221US10B)
- PAWLING Right Handrail Return, Tan (BRR-1225-0-3)
- PAWLING Right Handrail Return, Windsor Blue (BRR-535-0-265)
- PAWLING Right Handrail Return, Tan (BRR-535-0-3)
- PAWLING Left Handrail Return, Tan, 3In. (BRL-1225-0-3)
- PAWLING Bumper Rail, Teal, 144In (EBT-30-12-377)
- PAWLING Handrail, Linen White, 3-9/16 in. H, 6 lb. (BR-1200P-12-301)
- BIL-JAX Trash Chute w/Chain (0086-042Y)
- Pawling Handrails