Shop All Handrails
Pawling
Handrail Outside Corner, Eggshell
Mfr # OBR-450V-0-370
Zoro # G6339103
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Eggshell
- Type Impact Resistant
- For Use With Mfg No. BR-400V
- Includes Outside Corner
- Mounting Dimension 32 in On Center
Product Information
Dimensions
Mounting Dimension | 32 in On Center |
Overall Height | 6 1/4 in |
Overall Length | 3 1/8 in |
Details
Item | Outside Corner |
Color | Eggshell |
Type | Impact Resistant |
For Use With | Mfg No. BR-400V |
Includes | Outside Corner |
Material | Molded Plastic |
Description
Outside Corner, Impact Resistant, Eggshell, For Use With Mfg No. BR-400V, Overall Height 6 1/4 in, Overall Length 3 1/8 in, Mounting Dimension 32 in On Center, Material Molded Plastic, Includes Outside Corner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Cup Magnet, 38 lb. Pull (MX2000)
- SDC Door Status SensorAccess Control Systems (MC-4M)
- GLOBAL DOOR CONTROLS Aldora Style 3/4 in. Left Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1116-LH-AL)
- STRYBUC Patio Door Roller Tandem (9-448)
- PAWLING Handrail Inside/Outside Corner, Tan (IOC-1250-0-3)
- PAWLING Right Handrail Return, Tan (BRR-1225-0-3)
- PAWLING Left Handrail Return, Tan (BRL-535-0-3)
- PAWLING Wall Rail, Linen White, 144In (BR-500-12-301)
- PAWLING Handrail, Linen White, 3-9/16 in. H, 6 lb. (BR-1200P-12-301)
- PAWLING Bumper Rail, Teal, 144In (EBT-30-12-377)
- ACROVYN Handrail, 5-1/2" H, 5-1/2" L, 5/64" Thick (4CCAP253N)
- Pawling Handrails