Shop All Handrails
Pawling
Handrail, Ivory, 6-1/4 in. H, 22 lb.
Mfr # BR-400P-12-2
Zoro # G3473027
product price: $187.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$187.99
Free 30-Day Returns
Key Features
- Color Ivory
- Type Interior
- Overall Length 144 in
- Net Weight 22 lb
- Construction PETG/Aluminum
Product Information
Dimensions
Overall Length | 144 in |
Mounting Dimension | 32 in On Center |
Length | 144 in |
Overall Height | 6 1/4 in |
Dia. | 1 1/2 in |
Details
Item | Handrail |
Color | Ivory |
Type | Interior |
Net Weight | 22 lb |
Construction | PETG/Aluminum |
Includes | Vinyl Cover, Aluminum Retainer, Flexible Impact Cushion |
Ligature Resistant | Yes |
Description
Handrail, Interior, Ivory, Dia. 1 1/2 in, Overall Length 144 in, Overall Height 6 1/4 in, Mounting Dimension 32 in On Center, Construction PETG/Aluminum, Net Weight 22 lb, Length 144 in, Includes Vinyl Cover, Aluminum Retainer, Flexible Impact Cushion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Broached Spindles (0523.004)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160S-72)
- NATIONAL HARDWARE CONTINUOUS HINGE1.06X30"" (N148-205)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (BSW-1N)
- PAWLING Left Handrail Return, Tan, 3In. (BRL-1225-0-3)
- PAWLING Bumper Rail, Teal, 144In (EBT-30-12-377)
- PAWLING Handrail Outside Corner, Tan (OBR-536-0-3)
- PAWLING Left Handrail Return, Tan (BRL-535-0-3)
- PAWLING Handrail Inside/Outside Corner, Tan (IOC-1250-0-3)
- PAWLING Bumper Rail, Silver-Gray, 144In (EBT-30-12-210)
- EKENA MILLWORK 36"H x 96"L Providence Stair Rail Kit w/Reinforcements, 18 Balusters, Screws & Hardware (ECSK36X096)
- Pawling Handrails