Shop All Handrails
Pawling
Hadrail Outside Corner, Teal
Mfr # OBR-450V-0-377
Zoro # G6339112
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Teal
- Type Impact Resistant
- For Use With Mfg No. BR-400V
- Includes Outside Corner
- Material Molded Plastic
Product Information
Dimensions
Overall Length | 3 1/8 in |
Mounting Dimension | 32 in On Center |
Overall Height | 6 1/4 in |
Details
Item | Outside Corner |
Color | Teal |
Type | Impact Resistant |
For Use With | Mfg No. BR-400V |
Includes | Outside Corner |
Material | Molded Plastic |
Description
Outside Corner, Impact Resistant, Teal, For Use With Mfg No. BR-400V, Overall Height 6 1/4 in, Overall Length 3 1/8 in, Mounting Dimension 32 in On Center, Material Molded Plastic, Includes Outside Corner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLINGERSIL 4 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-04000-150FF-2)
- ZORO SELECT O-Ring, Dash 458, Buna N, 0.27 In., PK2 (U38801.025.1450)
- MIDWEST FASTENER 21/32" x 4-7/8" x .042" WG Steel Extension Springs 6PK (18564)
- RANDALL OAK THRESHOLD 6In. WIDE (4 FT WL-80)
- PAWLING Wall Rail, Linen White, 144In (BR-500-12-301)
- PAWLING Right Handrail Return, Tan (BRR-1225-0-3)
- PAWLING Right Handrail Return, Windsor Blue (BRR-535-0-265)
- PAWLING Handrail Inside/Outside Corner, Tan (IOC-1250-0-3)
- PAWLING Left Handrail Return, Tan, 3In. (BRL-1225-0-3)
- PAWLING Left Handrail Return, Tan (BRL-535-0-3)
- ACROVYN Left Handrail Return, White (HRO6CAPL949N)
- Pawling Molding & Millwork