Shop All Wall Protection
Pawling
End Cap, Windsor Blue, 7-3/4 x 1In
Mfr # ETC-8C-0-265
Zoro # G2484548
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7 3/4 in
- Thickness 1 in
- Material Molded Plastic
- Hand Orientation Non-Handed
- Width 1 in
Product Information
- Brand Pawling
- MFR # ETC-8C-0-265
- Zoro # G2484548
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 7 3/4 in |
Width | 1 in |
Details
Item | End Cap |
Thickness | 1 in |
Color | Windsor Blue |
Material | Molded Plastic |
Hand Orientation | Non-Handed |
Mounting | Screw In |
Number of Sides | 2 |
Description
End Cap, Color Windsor Blue, Height 7 3/4 in, Width 1 in, Thickness 1 in, Material Molded Plastic, Hand Orientation Non-Handed, Mounting Screw In, Number of Sides 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Satin Nickel (FE575 PLY619ACC)
- REV-A-SHELF Rev-A-Shelf Banded Wood Full Circle 2Shelf Lazy Susans for Corner Wall Cabinets (LD-4BW-062-18-1)
- PRIMELINE TOOLS 21 in., White Painted Carbon Steel, Hinged 4-Bar Window Grill (Single Pack) (S 4776)
- SPEC Extension Spring, Music Wire, PK2 (E10001154000M)
- PAWLING End Cap, Champagne, 7-3/4 x 1In (ETC-8C-0-313)
- PAWLING End Cap, Linen White, 7-3/4 x 1In (ETC-8C-0-301)
- PAWLING End Cap, Silver-Gray, 7-3/4 x 1In (ETC-8C-0-210)
- PAWLING Rubber Spacer, 1/2 In Thick (SP-22-0-0)
- PAWLING Wall Guard, Silver-Gray, 6 x 144In (WG-6C-12-210)
- PAWLING Corner Guard, Textured, Silver Gray, 2"W X 48"H (CGP-20-4-210)
- ZORO SELECT Edge Guard, Black/Yellow, W X 1-5/8"H (31CA20)
- Pawling Molding & Millwork