Shop All Wall Protection
Pawling
End Cap, Teal, 2-15/16 x 1In
Mfr # ETC-3-0-377
Zoro # G2484968
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 15/16 in
- Thickness 1 in
- Material Molded Plastic
- Width 1 in
- Hand Orientation Non-Handed
Product Information
- Brand Pawling
- MFR # ETC-3-0-377
- Zoro # G2484968
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 2 15/16 in |
Width | 1 in |
Details
Item | End Cap |
Thickness | 1 in |
Color | Teal |
Material | Molded Plastic |
Hand Orientation | Non-Handed |
Number of Sides | 2 |
Mounting | Screw In |
Description
End Cap, Color Teal, Height 2 15/16 in, Width 1 in, Thickness 1 in, Material Molded Plastic, Hand Orientation Non-Handed, Mounting Screw In, Number of Sides 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE 2X6 Blk Joist Hanger (APLH26)
- GENESIS Drawer Release Lite 18In Wide (DRL-S001-18000-A01)
- ZORO SELECT Brown Viton O-Ring, Dash 208, PK25 (ZUSAVB75208)
- J.W. WINCO DIN906-ST-M36X1.5-A Threaded Plugs, Tapered Thread (906-ST-M36X1.5-A)
- PAWLING End Cap, Champagne, 2-15/16 x 1In (ETC-3-0-313)
- PAWLING End Cap, Linen White, 2-15/16 x 1In (ETC-3-0-301)
- PAWLING End Cap, Eggshell, 2-15/16 x 1In (ETC-3-0-370)
- PAWLING Corner Guard, Textured, Ivory, 3"W X 96"H (CGU-13-8-2)
- PAWLING Wall Covering, 4 x 96 In, Silver-Gray, PK6 (CR-64-8-210)
- PAWLING Corner Guard, Textured, Silver Gray, 2"W X 48"H (CG-20R-4-210)
- DURABLE CORP D4 Extruded Wall Guards (E-D4)
- Pawling Wall Protection