Shop All Wall Protection
Pawling
End Cap, Silver-Gray, 7-3/4 x 1In
Mfr # ETC-8C-0-210
Zoro # G2484575
product price: $4.15
/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7 3/4 in
- Thickness 1 in
- Material Molded Plastic
- Mounting Screw In
- Number of Sides 2
Product Information
- Brand Pawling
- MFR # ETC-8C-0-210
- Zoro # G2484575
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 7 3/4 in |
Width | 1 in |
Details
Item | End Cap |
Thickness | 1 in |
Color | Silver Gray |
Material | Molded Plastic |
Mounting | Screw In |
Number of Sides | 2 |
Hand Orientation | Non-Handed |
Description
End Cap, Color Silver Gray, Height 7 3/4 in, Width 1 in, Thickness 1 in, Material Molded Plastic, Hand Orientation Non-Handed, Mounting Screw In, Number of Sides 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 3 12inch 89 mm Full Mortise Adjustable Spring Hinge, Brushed Nickel (52821NBB1)
- STERLING SEAL & SUPPLY 114 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A114X1000)
- FLEXITALLIC Spiral Wound Metal Gasket, 5 In, 316SS (CG)
- BOBRICK B6707 Satin Stainless Steel Hook (B6707)
- PAWLING End Cap, Windsor Blue, 7-3/4 x 1In (ETC-8C-0-265)
- PAWLING End Cap, Linen White, 7-3/4 x 1In (ETC-8C-0-301)
- PAWLING End Cap, Champagne, 7-3/4 x 1In (ETC-8C-0-313)
- PAWLING Corner Guard, Textured, Silver Gray, 90 Deg., 3"W X 48"H (CG-10R-4-210)
- PAWLING Corner Guard, Textured, Silver Gray, 90 Deg., 1-1/2"W X 96"H (CGT-12-8-210)
- PAWLING Wall Covering, 48 x 96In, Silver-Gray (WC-40-4x8-210)
- ACROVYN Corner Guard, 1-1/2" W, 48" H, Clear (LG1504F)
- Pawling Wall Protection