Shop All Wall Protection
Pawling
End Cap, Linen White, 6 x 1In
Mfr # ETC-6C-0-301
Zoro # G2484715
product price: $4.39
/ea
Sold in multiples of 3 for $13.17
$13.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Thickness 1 in
- Material Molded Plastic
- Width 1 in
- Number of Sides 2
Product Information
- Brand Pawling
- MFR # ETC-6C-0-301
- Zoro # G2484715
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 6 in |
Width | 1 in |
Details
Item | End Cap |
Thickness | 1 in |
Color | Linen White |
Material | Molded Plastic |
Number of Sides | 2 |
Hand Orientation | Non-Handed |
Mounting | Screw In |
Description
End Cap, Color Linen White, Height 6 in, Width 1 in, Thickness 1 in, Material Molded Plastic, Hand Orientation Non-Handed, Mounting Screw In, Number of Sides 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-FLO EASTMAN Deadbolt, For Key Door, Brass Finish (57784)
- PRIME-LINE 25'155532BLK Spline (P 7520)
- KABA ILCO Key Blank, Brass, 1674, PK10 (1674)
- JEFFREY ALEXANDER 1-1/4" Overall Length Satin Nickel Square Marlo Cabinet Knob (972L-SN)
- PAWLING End Cap, Ivory, 6 x 1In (ETC-6C-0-2)
- PAWLING End Cap, Silver-Gray, 6 x 1In (ETC-6C-0-210)
- PAWLING End Cap, Eggshell, 6 x 1In (ETC-6C-0-370)
- PAWLING Corner Guard, Textured, Ivory, 3"W X 96"H (CGU-13-8-2)
- PAWLING Corner Guard, Textured, Silver Gray, 2"W X 48"H (CG-20-4-210)
- PAWLING Corner Guard, Textured, Silver Gray, 3"W X 48"H (CG-135-4-210)
- ACROVYN Corner Guard, 1-1/2" W, 96" H, Pearl (VA2008F934N)
- Pawling Wall Protection